Shop All Blood Pressure Gauges & Sphygmomanometers
Zewa
Zewa UAM-880 Deluxe Automatic Blood Pressure Monitor with Advanced Average Function
Mfr # UAM-880
Zoro # G304014052
product price: $58.15
/ea
$58.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features Date Function, Large Display, Time Function
- Includes Cuff
- Usage Blood Pressure
Product Information
- Brand Zewa
- MFR # UAM-880
- Zoro # G304014052
- UPC # 682891388001
- Country of Origin China
- Category Blood Pressure Gauges & Sphygmomanometers
Details
Features | Date Function, Large Display, Time Function |
Includes | Cuff |
Usage | Blood Pressure |
Item | Blood Pressure Monitor |
Description
Automatic Blood Pressure Monitor Deluxe
Overview- Easy, one touch operation.
- Helps detect morning hypertension.
- Irregular heartbeat detection.
- Recommended by independent pharmacists.
- Easy to use with large display
- Professional Accuracy with PI SystemTM.
- Your blood pressure is constantly changing.. Personalized Inflation results in a faster more accurate reading.
- Date and Time Stamp.
- Stores 2 x 60 measurements (120 total).
- Advanced Average Mode.
- Averages all readings.
- Averages all AM/PM readings to detect morning hypertension.
- Hypertension Indicator.
- Indicates if your readings are normal, pre-hypertensive, hypertensive.
- Irregular Heart Beat Indicator.
- This monitor features advanced technology to indicate if an irregular heartbeat is detected which may cause cardiovascular disease.
- PC link ready (USB cable and software not included) This monitor is PC link ready. With the additional BPM software you can download your reading to your computer and analyze your readings in more detail.
- AC Adaptor Connection (AC Adaptor not included).
- Includes Medium/Large Cuff for arm sizes 8.7 - 14.2 in.
- Before using the monitor, measure the circumference of your upper arm. Using the correct cuff size is important to get accurate readings.
- Dimension - 5.5 x 5 x 3 in.
- Item Weight - 0.9 lbs.
- 1 Digital Blood Pressure Monitor.
- 1 Medium/Large Cuff 8.7 - 14.2 in.
- 4 "AA" Batteries.
- Storage Case.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FABRICATION ENTERPRISES Baseline® Electronic Smedley Hand Dynamometer, Adult, 200 lb. Capacity (12-0286)
- OLD SPICE Hi Endurance Anti-Perspirant/Deodorant, Pure Sport, 0.5oz Stick, PK24 (00162)
- MEDSOURCE Bandage, Sterile, 8-1/4 in L x 5-1/2 in W (MS-G1163)
- GOLD BOND Ultimate Men's Everyday Lotion (136735)
- ZEWA Zewa WS-380 Deluxe Automatic Wrist Blood Pressure Monitor (WS-380)
- ZEWA Zewa UAM-880XL Deluxe Automatic Blood Pressure Monitor with Extra Large Cuff (UAM-880XL)
- ZEWA Zewa UAM-720 Automatic Blood Pressure Monitor (UAM-720)
- MEDLINE Sphygmomanometer, Adult, Handheld, Blue (MIIMDS9410)
- HEALTHSMART MABIS Sphygmomanometer Blood Pressure Replacement Cuff and Two-Tube Bladder (05-260-011)
- SMARTHEART Ultra Premium Digital BP Arm Monitor w/ attached Cuff (01-509)
- ZAYAAN HEALTH Fully Automatic ARM Blood Pressure Monitor (BLZH-ABPM-BLD2)
- Zewa Blood Pressure Gauges & Sphygmomanometers