Shop All Arc Welding Rod
Zewa
Zewa 21055 Replacement Electrodes 2 x 2 in. Pack of 2
Mfr # 21055
Zoro # G704001225
$31.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Zewa
- MFR # 21055
- Zoro # G704001225
- UPC # 682891210555
- Country of Origin China
- Category Arc Welding Rod
Description
Placement Electrodes
Specifications- Replacement TENS Electrodes.
- Pre-gelled and self-stick.
- Size - 2 x 2 in. sq.
- Universal Pin-type connection.
- Pack of 2.
- Dimension - 2 x 2 x 0.1 in.
- Item Weight - 0.1 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAKKO Solder Tip Cleaning Wire, Brass (599-029)
- MILLER ELECTRIC Drive Roll Kit, 2 Roll, V-Grooved, 0.045 (079596)
- SIEVERT SIEVERT Hand Torch (2535-48)
- ALPHA METALS Alpha Metals AM21604 8 oz. 062Bulk Electrical Solder (370475)
- WESTWARD Welding Electrode 1/8" Dia., AWS A5.12, Type TE2C, PK10 (31GH66)
- MASTER APPLIANCE Welding Rod, PVC, 1/8" x 9" dia., 16 pcs. (35299)
- WESTWARD 14" Welding Electrode 3/32" Dia., AWS E7024, 5 lb. (20YD62)
- BROCO Exothermic Cutting Rods - 3/8in. x 60in. 25 per box (PC/3860-25)
- RANKIN Electrode, Genl Purpose Hardfacing, 1/8" (EM-18B-10)
- ROCKMOUNT RESEARCH AND ALLOYS Gemini BBB, 14" Stick Electrode for Repairing Molybdenum Bearing Stainless Steel, 3/32" Dia., 1lb (1303-1)
- XTRWELD SELECT 7014 Filler Metal, 1/8, Low Alloy Steel, 5 Lb. Box priced per pound (SE7014125-5)
- Zewa Arc Welding Rod