Shop All Rare Earth Magnets
Zeus
Magnets, Sheets, Bsncrds, PK25
Mfr # 66200
Zoro # G6191022
product price: $6.39
/pk 25, $0.26/ea
$6.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Width 2"
- Type Business Card
- Length 3-1/2"
- Fastening Method Adhesive Back
Product Information
- Brand Zeus
- MFR # 66200
- Zoro # G6191022
- UPC # 085288662003
- Country of Origin United States
- Category Rare Earth Magnets
Dimensions
Width | 2" |
Length | 3-1/2" |
Details
Color | Black |
Item | Magnets,Sheets,Bsncrds,PK25 |
Type | Business Card |
Fastening Method | Adhesive Back |
Description
Magnets,Sheets,Bsncrds,PK25, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABUS Padlock, Keyed Different, Standard Shackle, Square Brass Body, Steel Shackle, 27/32 in W (75/40 KD)
- COMMAND ACCESS TECHNOLOGIES Electrified Hinges (ETH4W4545 613 CH-BB79)
- RICHELIEU HARDWARE 7 9/16-inch (192 mm) Center to Center Aurum Brushed Gold Transitional Cabinet Pull (BP8650192158)
- STRYBUC BRONZE SHADE CONTROL KNOB (900-17890)
- ZEUS Zeus Rectangular Magnet ASSORTED Colors (66350) (66350)
- BUNTING N52 Neodymium Disc Magnets, 0.875" D, 13.9 lb Pull, Rare Earth Magnets (N52P875125)
- MAG-MATE Disc Magnet, Neodymium, 1/16 in. (NE3706NP35)
- ZORO SELECT Magnetic Card Holder, 5x3.125, PK25 (2VAK4)
- KIPP Magnet, neodymium, shallow pot, dia. 10 mm, M3 internal thread (K0553.13)
- MAG-MATE Nickel Plated Rare Earth Magnet 0.13 (NE010510CSNP42)
- MAG-MATE Rare Earth Cup Mgnet w/Blk Zip Tie, PK4 (MX1000RZIP1PK04)
- Zeus Rare Earth Magnets