Shop All Dry Erase Board Accessories
Zeus
Kaleidoscope Magnets, Small, PK48
Mfr # 66390
Zoro # G5637546
product price: $32.75
/pk 48, $0.68/ea
$32.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material plastic, magnet
- Color Assorted
- Recommended Age 5+ Years
- Recommended Grade K+
Product Information
- Brand Zeus
- MFR # 66390
- Zoro # G5637546
- UPC # 194629042982
- Country of Origin China
- Category Dry Erase Board Accessories
Details
Material | plastic, magnet |
Color | Assorted |
Recommended Age | 5+ Years |
Recommended Grade | K+ |
Description
Don't be deceived by the size of these compact magnets. Zeüs Kaleidoscope Magnets are small but strong. These smaller sized pin-shaped magnets are made from durable plastic. Each magnetic pin is 0.75" long. The round magnet in the end makes them useful for pinning papers to any metallic surface. Use them in the classroom for hanging paintings, drawings, schedules and memos. They are handy at home for putting your kid's drawings and report cards to the refrigerator to be viewed with pride. In the office they're great for hanging memos and notes. Dress up your locker or cubicle. Magnetic pins come in an assortment of cheerful colors including orange, red, blue and green. Each pack includes 8 magnets. Sold as 6 packs for a total of 48 magnets.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAYOLA Markers, Dry-Erase, Washable, Fine, 12/ST, AST PK (CYO985912)
- SALSBURY INDUSTRIES Vertical Mailbox, Aluminum, Powder Coated, 4 Doors, Surface, - (3504ASU)
- EXPO Dry Erase Marker Set, Chisel Tip, Assorted Colors PK4 Low Odor (80174)
- MASTER LOCK SentrySafe Cash Box/Drawer Safe, Key Lock with Tray, 6-7/10"W x 7-1/10"D x 2-1/10"H, Black (DS1ENGHRO)
- QUARTET Chalk, Golden Ivory, PK12 (333005)
- QUARTET Premium Glass Board Dry-Erase Mark, PK12 (79554)
- MAGNA VISUAL Magnetic Strip RolL x 1in x 50ft, White (MR50-81P)
- MAGNA VISUAL Magnetic Arrows, 3/4 In. W, Green, PK20 (FI-426)
- MASTER MAGNETICS Magnetic Push Pins, Purple, Yellow, PK10 (7509)
- GHENT Display Rail, 24", L (H24-SS)
- POST-IT Dry Erase Cleaning Cloth, 10.63 x 10.63 (DEFCLOTH)
- Zeus Dry Erase Board Accessories