Shop All General Purpose Gloves
Zetex Plus
ZetexPlus 220 23" Glvs, Double Palm, PR1
Mfr # 2100018
Zoro # G8247918
product price: $166.99
/pr
Free Shipping & Returns
$166.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Construction Cut and Sewn
- Cuff Style Extended Gauntlet
- Silicone-Free No
- Knit Material Color Tan
- Touchscreen Compatible No
Product Information
- Brand Zetex Plus
- MFR # 2100018
- Zoro # G8247918
- Country of Origin United States
- Category General Purpose Gloves
Details
Item | Knit Gloves |
Glove Construction | Cut and Sewn |
Cuff Style | Extended Gauntlet |
Silicone-Free | No |
Knit Material Color | Tan |
Touchscreen Compatible | No |
Maximum Temperature | 1,500 Degrees F |
Glove Coating Color | Tan |
Minimum Temperature | Not Rated |
Knit Material | ZetexPlus |
Hand Protection Style | Glove |
Includes Reinforced Thumb Crotch | No |
ANSI/ISEA Abrasion Level | Not Rated |
Description
Knit Gloves, Glove Style Knit, Knit Material ZetexPlus, ANSI/ISEA Abrasion Level Not Rated, Hand Protection Style Glove, Heat-Resistant Glove Type Woven, Additional Hazard Protection None, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUPONT Collared Disposable Coveralls, 25 PK, White, Tyvek(R) 400, Zipper (TY125SWH7X0025NF)
- LYLE Dead End Traffic Sign, 18 in H, 12 in W, Aluminum, Vertical Rectangle, English, T1-5322-HI_12x18 (T1-5322-HI_12x18)
- CONDOR Impact Resistant Safety Goggles, Amber Scratch-Resistant Lens, Max Barron Series (4VCF2)
- RADIANS Hi-Vis SJ04 Rev Ripstop Wtr Repellent Jacket-XL (SJ04-3SGR-XL)
- ZETEX PLUS ZetexPlus 200 11" Mitts, PR1 (2100037)
- ZETEX PLUS ZetexPlus 220 14" Glvs, Double Palm, PR1 (2100017)
- CASABELLA Cln Glove Ltx L Pnk (8546060)
- ATLAS ATLAS GRIP GLOVE LARGE (310GL-09.RT)
- WOMANSWORK Womanswork Digger Gloves (508M)
- GRILLGEAR 7791D4 Ladies; Knit Jersey N More Glove (GR585173)
- OCCUNOMIX Glove, Occumitts, Beige, XS, PR (450-2XS)
- Zetex Plus General Purpose Gloves