Shop All Heat Resistant Gloves
Zetex
Heat Resistant Gloves, White, Zetex, PR
Mfr # 2100006
Zoro # G4021351
product price: $71.99
/pr
$71.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size Universal
- Length 14"
- Cuff Style Gauntlet
- Material Zetex(R) Highly Texturized Fiberglass
- Max. Temp. 1,300 Degrees F
Product Information
- Brand Zetex
- MFR # 2100006
- Zoro # G4021351
- Country of Origin United States
- Category Heat Resistant Gloves
Dimensions
Size | Universal |
Length | 14" |
Glove Size | Universal |
Glove Length | 14 in |
Glove Length Style | Standard |
Description
Knit Gloves, ANSI/ISEA Cut Level Not Rated, Glove Style Knit, Knit Material Zetex, ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, Heat-Resistant Glove Type Woven, Additional Hazard Protection None, Glove Insulation Material Wool, EN 407 Contact Heat Level 3 sec, EN 388 Rating 4X1X, Standards EN388, EN407, Insulated Yes, Glove Hand Style Left and Right, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIP Glove, Coated, Bk/Gray, Seamless, 3XL, PR (34-874/XXXL)
- STEINER INDUSTRIES Welding Gloves, Stick Application, Red, PR (02719-L)
- DUPONT Collared Disposable Coveralls, 6XL, 25 PK, White, Microporous Film Laminate, Zipper (NB125SWH6X002500)
- DRAEGER Soft Side Hand Pump Kit (DRAEGER 8317186)
- ZETEX Heat Resistant Gloves, White, Zetex, PR (2100007)
- ZETEX Heat Resistant Gloves, White, Zetex, PR (2100031)
- ZETEX Heat Resistant Gloves, White, Zetex, PR (2100005)
- ZETEX Heat Resistant Gloves, Tan, ZetexPlus, PR (2100039)
- TEMP-DEX Heat Resistant Gloves, Nitrile, Orng, 11, PR (720)
- 212 PERFORMANCE GSA Compliant Fire Resistant Premium Leather Operator Gloves in Coyote, Large (FROGSA-70-010)
- CHICAGO PROTECTIVE APPAREL Heat Resistant Gloves, ZetexPlus, Tan, PR (234-ZP)
- Zetex Heat Resistant Gloves