Shop All Hand and Finger Guards
Zetex
Heat Resistant Finger Cots, White, PK12
Mfr # 2100004
Zoro # G4083554
original price:
$69.59
4% off
new price: $66.15
/pk 12, $5.51/ea
$66.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Fiberglass
- Color White
- Size Universal
- Length 4 in
- Max. Operating Temp. 1,000 Degrees F
Product Information
- Brand Zetex
- MFR # 2100004
- Zoro # G4083554
- Country of Origin United States
- Category Hand and Finger Guards
Dimensions
Size | Universal |
Length | 4 in |
Details
Material | Fiberglass |
Item | Heat Resistant Finger Cots |
Color | White |
Max. Operating Temp. | 1,000 Degrees F |
Application | Foundries And Casting Operations, Welding And Hot Works Operations, Glass And Ceramic Plants Production, Power Generation, Petrochemical And Refining, Laboratory And Testing Facilitie |
Brand and Series | Newtex Zetex 100 |
Description
Heat Resistant Finger Cots, Color White, Length 4 in, Material Fiberglass, Size Universal, Brand and Series Newtex Zetex 100, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITHONIA LIGHTING Ext Sgn, Alum, Wht, 13in, 3W (EDG W 1 RW EL SD)
- NMC Notice Safety Shoes Required In This Are, 10 in Height, 14 in Width, Aluminum (N341AB)
- CONDOR Cut Resistant Gloves, Stainless Steel Mesh, M, 1 PR (18C892)
- CONDOR OUTDOOR PRODUCTS COBRA GUN BELT, BLACK, L (US1019-002-L)
- MAGID EconoWear T9775 White Disposable AntiStatic Latex Finger Cots, M, 144PK (T9775-M)
- FUTURO Deluxe Thumb Stabilizer, S/M, PK12 (45843ENR)
- BERTECH Static Dissipative Latex Conductive Finger Cots, Powder-Free, Large, Black, 720PK (ESDFC-B-5L)
- STEEL GRIP Anti-Vibration Hand Guard, PR (CT 10-01 S)
- BOTRON CO Pink ESD Finger Cots 7in Medium, PK10 (B6846)
- LEE Gel Fingertip Grips, Size 3, Assorted, PK10 (61030)
- CONDOR Powder Free Finger Cots, White, S, PK720 (30D250)
- Zetex Hand and Finger Guards