Shop All Plastic Bags
Zerust
6" x 8" Poly Bags, PK 1000
Mfr # 050-F-00003
Zoro # G0018122
Free Shipping & Returns
$168.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hang Hole No
- Size 6" x 8"
Product Information
- Brand Zerust
- MFR # 050-F-00003
- Zoro # G0018122
- Country of Origin United States
- Category Plastic Bags
Dimensions
Size | 6" x 8" |
Details
Item | Poly Bags |
Hang Hole | No |
Description
Zerust Poly 6" x 8" Yellow VCI Z,Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Reclosable Poly Bag Zipper Seal 6" x 4", 2 mil, Clear, Pk100 (5ZW33)
- NATIONAL CHECKING 3.5"x5.63" 2 Part Carbon White 11 Line Salesbook 100 Checks, PK50 (12A)
- AVERY Tags, Shipping, #5, Plain, Ylw 1000PK (AVE12325)
- NATURE SAVER Nature Saver End Tab Folder, PK10 (NATSP17251)
- ZERUST 67" x 50" x 72" Poly Bags, PK 35 (075-M-00010)
- ZERUST Zerust Yellow VCI Poly Tubing, 4 Mil, 12 (200-F-00052)
- ZERUST 58" x 48" x 90" Poly Bags, PK 35 (075-F-00033)
- ZERUST 22" x 16" x 30" Poly Bags, PK 250 (075-F-00064B)
- ZERUST 48.5" x 42.5" x 90" Poly Bags, PK 70 (075-F-00002)
- ZERUST 9" x 12" Poly Bags, PK 1000 (025-F-00006)
- ARMOR POLY 12" x 9" VCI Bags, 4 mil, Blue (PB4B0912IC)
- Zerust Plastic Bags