Shop All Vacuum Filters
Zerowater
ZeroWater 4934204 Ready-Pour 160 oz Blue Water Filtration Pitcher
Mfr # 4934204
Zoro # G604109151
product price: $72.69
/ea
$72.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Zerowater
- MFR # 4934204
- Zoro # G604109151
- UPC # 851510006590
- Country of Origin Unknown
- Category Vacuum Filters
Description
No kitchen is complete without the right set of Kitchenware products. Kitchenware is also required to store dry food, or even left overs. Now maintain your kitchen in an organized manner with the array of kitchenware.
Specifications- Country of Origin: Mexico
- Capacity: 160 oz.
- Color: Blue
- Product Type: Water Filtration Pitcher
- Weight: 4 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REGISTRY Trigger Sprayer Blu/Wht Model 260, 12PK (130509)
- PARTNERS BRAND Trash Bags, 24 in x 31 in, Clear, 1000 PK (LBF2431LC)
- VIKAN 7 7/8 in W Hook Brush, Medium, 5 1/4 in L Handle, 15 1/2 in L Brush, White, Polypropylene (53725)
- TOTER 45 Gal. Rigid Liner for 45-Gallon Litter Container (840-K) - Black (RL045)
- ZEROWATER Zerowater 4934246 Ready-Pour 96 oz Blue Water Filtration Pitcher (4934246)
- TENNANT HEPA Filter (1016503)
- ATRIX OF612HE-IC SafeGuard 360 HEPA-Certified Filter Cartridge for Omega Series Vacuums (100OF612HEIC)
- HOOVER Sleeve Filter, Dry, Cartridge Filter (440010353)
- SHOP-VAC Vacuum Filter, Cloth, Reusable, PK3 (9010733)
- PROTEAM Micro Cloth Filter, Fits Round 6 qt. (100564)
- SHOP-VAC Vacuum Bags, Non-Reusable, Dry, Paper, PK3 (9066133)
- Zerowater Vacuum Filters