Shop All Recycling Kits
Zero Waste Box
Safety Equipment and PPE Box, M
Mfr # CS58-M
Zoro # G4470860
product price: $373.99
/ea
Free Shipping & Returns
$373.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 40 in
- Depth 11 in
- For Use With Beard Nets, Disposable Garments, Ear Plugs, Gloves, Hair Nets, Masks, Safety Glasses, Safety Goggles
- Width 11 in
- Restricted Non-Recyclable Material Any Item That Has Been In Contact with Hazardous Substances, Medical Waste
Product Information
- Brand Zero Waste Box
- MFR # CS58-M
- Zoro # G4470860
- Country of Origin United States
- Category Recycling Kits
Dimensions
Length | 40 in |
Depth | 11 in |
Width | 11 in |
Size- Alpha | M |
Details
Item | Safety Equipment and PPE Box,M |
For Use With | Beard Nets, Disposable Garments, Ear Plugs, Gloves, Hair Nets, Masks, Safety Glasses, Safety Goggles |
Restricted Non-Recyclable Material | Any Item That Has Been In Contact with Hazardous Substances, Medical Waste |
Description
Safety Equipment and PPE Box,M, 40 in Length, 11 in Width, 11 in Depth, For Use With Beard Nets, Disposable Garments, Ear Plugs, Gloves, Hair Nets, Masks, Safety Glasses, Safety Goggles
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXIM LIGHTING CounterMax 5K 36'' 2700-5000K LED Under Cabinet (89867WT)
- LITHONIA LIGHTING Battery, Lead Calcium, 6V, 6.5A/HR. (ELB 0607)
- ILC Replacement For SATCO S2232 HALOGEN QUARTZ TUNGSTEN PAR BR PAR20 2PK (2PAK:WW-ADCK-3)
- ILC Replacement for Light Bulb / Lamp 6.6a 62W Mr16 Gx5.3 Connector replacement light bulb lamp (6.6A 62W MR16 GX5.3 CONNECTOR LIGHT BULB / LAMP)
- ZERO WASTE BOX Coffee Capsules Box, S (CS8-S)
- ZERO WASTE BOX Safety Equipment and PPE Box, L (CS58-L)
- ZERO WASTE BOX Plastic Packaging Box, L (CS33-L)
- ZERO WASTE BOX Candy and Snack Wrapper Box, L (CS57-L)
- ZERO WASTE BOX Disposable Gloves Box, M (CS45-M)
- ZERO WASTE BOX Nitrile Gloves Box, M (CS123-M)
- RECYCLEPAK Large 4Ft Fluorescent Lamp Recycling Box (SUPPLY-065-SWS)
- Zero Waste Box Recycling Kits