Shop All Recycling Kits
Zero Waste Box
Disposable Gloves Box, M
Mfr # CS45-M
Zoro # G4470623
product price: $416.99
/ea
Free Shipping & Returns
$416.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Latex Rubber Gloves, Nitrile Rubber Gloves, Polyethylene Gloves, PVC Gloves, Vinyl Gloves
- Depth 11 in
- Width 11 in
- Length 40 in
- Restricted Non-Recyclable Material Biodegradable Plant-Based Gloves, Cloth Gloves, Coated Synthetic Gloves, Dipped Synthetic Gloves, Fabric Gloves, Leather Gloves
Product Information
- Brand Zero Waste Box
- MFR # CS45-M
- Zoro # G4470623
- Country of Origin United States
- Category Recycling Kits
Dimensions
Depth | 11 in |
Width | 11 in |
Length | 40 in |
Size- Alpha | M |
Details
Item | Disposable Gloves Box,M |
For Use With | Latex Rubber Gloves, Nitrile Rubber Gloves, Polyethylene Gloves, PVC Gloves, Vinyl Gloves |
Restricted Non-Recyclable Material | Biodegradable Plant-Based Gloves, Cloth Gloves, Coated Synthetic Gloves, Dipped Synthetic Gloves, Fabric Gloves, Leather Gloves |
Description
Disposable Gloves Box,M, 40 in Length, 11 in Width, 11 in Depth, For Use With Latex Rubber Gloves, Nitrile Rubber Gloves, Polyethylene Gloves, PVC Gloves, Vinyl Gloves
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NUVO Central Park 3-Light 22 in. Wall Lantern with Clear Beveled Glass (60-889)
- LUMAPRO LUMAPRO 23W, S8 Miniature Incandescent Bulb (1073-1PK)
- POLICE SECURITY 800 Lumen Dover LED Rechargeable Focusing Flashlight Black (98295)
- ILC Replacement for Sylvania M250/super5-kit (M250/SUPER5-KIT SYLVANIA)
- ZERO WASTE BOX Candy and Snack Wrapper Box, L (CS57-L)
- ZERO WASTE BOX Plastic Packaging Box, L (CS33-L)
- ZERO WASTE BOX Garage Separation Box, S (RS3-S)
- ZERO WASTE BOX Safety Equipment and PPE Box, M (CS58-M)
- ZERO WASTE BOX Coffee Capsules Box, L (CS8-L)
- ZERO WASTE BOX Nitrile Gloves Box, S (CS123-S)
- RECYCLEPAK Veolia BatteryRecyclingKit, 12-39/64"x10-23/64" (SUPPLY-041)
- Zero Waste Box Recycling Kits