Shop All Recycling Kits
Zero Waste Box
Centrifuge Tubes, Rigid Lab Plastics, L
Mfr # CS129-L
Zoro # G4470249
product price: $258.99
/ea
Free Shipping & Returns
$258.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Beakers, Centrifuge Tubes, Plastic Bottles, Rigid Lab Plastics, Trays, Vials
- Width 15 in
- Length 37 in
- Depth 15 in
- Size- Alpha L
Product Information
- Brand Zero Waste Box
- MFR # CS129-L
- Zoro # G4470249
- Country of Origin United States
- Category Recycling Kits
Dimensions
Width | 15 in |
Length | 37 in |
Depth | 15 in |
Size- Alpha | L |
Details
Item | Centrifuge Tubes,Rigid Lab Plastics,L |
For Use With | Beakers, Centrifuge Tubes, Plastic Bottles, Rigid Lab Plastics, Trays, Vials |
Restricted Non-Recyclable Material | Biomedical Waste, Broken Glass, Expired Medication, Lithium-Ion Batteries, Medical Sharps, Oil-Based Paint, Organics, Pesticides, Pressurized Canisters, Soiled Diapers |
Description
Centrifuge Tubes,Rigid Lab Plastics,L, 37 in Length, 15 in Width, 15 in Depth, For Use With Beakers, Centrifuge Tubes, Plastic Bottles, Rigid Lab Plastics, Trays, Vials
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FENIX 1600 Lumen Rechargeable Headlamp (HM70R)
- STREAMLIGHT Battery Stick for Strion Flashlight, 7417 (STL74175)
- NIGHTSTICK Handheld Flashlight (XPR-5522GMX)
- PURE GARDEN Solar Outdoor LED Light, Little Girl Statue (50-186-GIRL)
- ZERO WASTE BOX Nitrile Gloves Box, M (CS123-M)
- ZERO WASTE BOX Coffee Capsules Box, L (CS8-L)
- ZERO WASTE BOX Candy and Snack Wrapper Box, L (CS57-L)
- ZERO WASTE BOX Plastic Packaging Box, L (CS33-L)
- ZERO WASTE BOX Disposable Gloves Box, M (CS45-M)
- ZERO WASTE BOX Nitrile Gloves Box, S (CS123-S)
- RECYCLEPAK Veolia Lamp Recycling Kit, 48"x8-1/2"x8-1/2" (SUPPLY-043)
- Zero Waste Box Recycling Kits