Shop All Golf Apparel & Equipment
Zero Friction
Men's Distance Pro GPS Golf Glove, White
Mfr # GL20002
Zoro # G7463674
product price: $60.99
/ea
$60.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Zero Friction
- MFR # GL20002
- Zoro # G7463674
- UPC # 818234027027
- Country of Origin Indonesia
- Category Golf Apparel & Equipment
Details
Item | Golf Gloves |
Description
The Zero Friction Distance Pro GPS Golf Glove allows you to get accurate distances to the front, center, and back of the green. Powered by Bluetooth wireless technology and the free Zero Friction app, the device sits comfortably on the glove and weighs less than half an ounce. Includes 1 universal-fit cabarets leather golf glove, 1 GPS Device, and free ZF app GPS Device connects to the Zero Friction app on your smart phone via Bluetooth technology Access to 36, 000 golf courses worldwide GPS Device is easily transferable with Zero Friction replacement gloves Automatic and manual Hole advance Shot planning allows you to view the distance to any point on the course Compatible with iOS and Android
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FURRION Furrion 431861 Square Marine Power Smart Inlet 30A/125V - White (110614)
- ZORO SELECT Picnic Table, 46" Dia., Green (4HUP7)
- SUN JOE 24-Volt iON+ Cordless 13-Inch 4Ah Snow Shovel Bundle w/CVR, Ice Dozer (24V-SS13-TV1)
- GRIP-RITE EXT SCREW PH #10X4"" 1# (PTN4S1)
- ZERO FRICTION Men's Synthetic Performance Golf Glove, White & White (GL00112)
- ZERO FRICTION Men's Stryker Golf Glove, Grey/Orange (GL20001)
- ZERO FRICTION Men's Stryker Golf Glove, Grey/Black (GL20005)
- ZERO FRICTION Men's Cabretta Elite Golf Glove, Grey & Blue (GL72002)
- ZERO FRICTION Men's Stryker Golf Glove, Grey/Blue (GL20004)
- ZERO FRICTION Performance Pack (PP20001)
- BRIDGESTONE Precept Laddie Extreme Double Dozen Golf Balls (760778081228)
- Zero Friction Golf Apparel & Equipment