Shop All Anti-Freeze & Coolants
Zerex
G-40 Antifreeze, 275 gal., Tote
Mfr # 861744
Zoro # G2478580
product price: $4,597.99
/ea
Free Shipping & Returns
$4,597.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Pink, Violet
- Size 275 gal
- Application Cars, Heavy Duty Vehicles, Light-Duty Trucks
- Type Ready-to-Use
- For Use With Automotive, Detroit Diesel, Passenger Cars and Light Trucks
Product Information
- Brand Zerex
- MFR # 861744
- Zoro # G2478580
- Country of Origin United States
- Category Anti-Freeze & Coolants
Dimensions
Size | 275 gal |
Container Size | 275 gal |
Size/Net Weight | 275 gal |
Description
G-40 Antifreeze, Coolant Type HOAT, Series G40, Container Type Tote, Container Size 275 gal, Concentration Type Pre-Diluted 50/50, Base Formulation Ethylene Glycol, Color Pink, Violet, Lifetime Rating 5 yr, Mileage Rating 150,000 mi, Freezing Point -34 Degrees F, Boiling Point 265 Degrees F, Biodegradable Not Biodegradable, Phosphate-Free Phosphate-Free, Silicate-Free Contains Silicate, Manufacturer Specifications Audi TL 774 G, Bentley TL 774 G, Bugatti TL 774 G, Lamborghini TL 774 G
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALTEC Alcoa Grommet Seal Tire Valve, TV-552 (TV-552)
- GLOBETCH MFG Mudflap, 24 X 36-1/2 Heavy Duty Usa, 24 Lb (GT-2436HDD)
- STAR BRITE Fogging Oil, #84812 (84812)
- ILC Replacement for Caterpillar 10R0400 Starter (WX-XFFS-3)
- ZEREX Antifreeze Coolant, Green, 275 gal. Size (808135)
- ZEREX Antifreeze Coolant, 1 gal., RTU (ZXEDRU1)
- ZEREX Antifreeze Coolant, 55 gal., Concentrate (ZXEL2)
- ZEREX G-40 Antifreeze, 1 gal., Bottle (861399)
- ZEREX G-40 Antifreeze, 1 gal., Bottle (861526)
- ZEREX G-48 Antifreeze, 1 gal., Bottle (861583)
- COMSTAR INTERNATIONAL ProFrost 100% Propylene Glycol 5 Gallons (35-714)
- Zerex Anti-Freeze & Coolants