Shop All Anti-Freeze & Coolants
Zerex
Antifreeze Coolant, Green, 55 gal. Size
Mfr # ZXPCRU2
Zoro # G6302429
original price:
$933.17
20% off
new price: $739.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.
$739.99
Free 30-Day Returns
Key Features
- Color Green
- Size 55 gal
- Application Heavy-Duty Trucks
- Type Pre Charged
- For Use With Heavy Duty Diesel Trucks, Gasoline Engines And Passenger Cars As Well
Product Information
- Brand Zerex
- MFR # ZXPCRU2
- Zoro # G6302429
- UPC # 028882501132
- Country of Origin United States
- Category Anti-Freeze & Coolants
Dimensions
Size | 55 gal |
Size/Net Weight | 55 gal |
Container Size | 55 gal |
Description
Antifreeze Coolant, Coolant Type IAT, Series Heavy Duty Pre-Charged, Container Type Drum, Container Size 55 gal, Concentration Type Pre-Diluted 50/50, Base Formulation Ethylene Glycol, Color Green, Lifetime Rating 5 yr, Mileage Rating 150,000 mi, Freezing Point -34 Degrees F, Boiling Point 325 Degrees F, Biodegradable Not Biodegradable, Phosphate-Free Contains Phosphate, Silicate-Free Contains Silicate, Manufacturer Specifications Ford Before 2002, GM 1825M, GM 1899M, Navistar MPAPS B1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMKEN Tapered Roller Bearing Cup, 13621 (13621)
- STANT Oil Filler Cap, Cam On, Metal (MO66)
- MELLING OIL PUMP SBC HI OUTPUT (M-55A)
- STANLEY ENGINEERED FASTENING 3/4-16 Kit (5528-12)
- ZEREX Antifreeze Coolant, Pink, 55 gal. Size (753487)
- ZEREX Antifreeze Coolant, Red, 55 gal. Sz, 7.5 pH (ZXED2)
- ZEREX G-48 Antifreeze, 55 gal., Drum (874078)
- ZEREX Antifreeze Coolant, Green, 275 gal. Size (808135)
- ZEREX Antifreeze Coolant, Pink, 55 gal. Size (813055)
- ZEREX G-40 Antifreeze, 1 gal., Bottle (861526)
- MILES LUBRICANTS Univ Gold Antifreeze, 50/50, 5 gal., Pail (M002000512)
- Zerex Anti-Freeze & Coolants