Shop All Anti-Freeze & Coolants
Zerex
Antifreeze Coolant, 55 gal., RTU
Mfr # 846438
Zoro # G3964655
original price:
$743.99
14% off
new price: $635.99
/ea
Item requires special delivery charges. A $215.00 per item surcharge will be applied.
$635.99
Free 30-Day Returns
Key Features
- Color Yellow
- Size 55 gal
- Application Heavy Duty Diesel Trucks
- Type Ready-to-Use
- For Use With Diesel Engine
Product Information
- Brand Zerex
- MFR # 846438
- Zoro # G3964655
- UPC # 028882997706
- Country of Origin United States
- Category Anti-Freeze & Coolants
Dimensions
Size | 55 gal |
Size/Net Weight | 55 gal |
Container Size | 55 gal |
Description
Antifreeze Coolant, Coolant Type OAT, Series Heavy Duty Extended Life Nitrite Free, Container Type Drum, Container Size 55 gal, Concentration Type Pre-Diluted 50/50, Base Formulation Ethylene Glycol, Color Yellow, Lifetime Rating 5 yr, Mileage Rating 1,000,000 mi, Freezing Point -34 Degrees F, Boiling Point 325 Degrees F, Biodegradable Not Biodegradable, Phosphate-Free Contains Phosphate, Silicate-Free Silicate-Free
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANCOR Red 2/0 AWG Tinned Copper Battery Cable - 25' (117502)
- MAIN FILTER STAUFF SF6731MG Replacement/Interchange Spin-On Filter (MF0058075)
- GENUINE Exhaust Hanger, 17565-46010 (17565-46010)
- BETA Piston Ring Expanders, 2 (014450002)
- ZEREX Antifreeze Coolant, Red, 55 gal. Sz, 7.5 pH (ZXED2)
- ZEREX Antifreeze Coolant, Green, 275 gal. Size (808135)
- ZEREX Antifreeze Coolant, Blue, 55 gal. Size (ZXG482)
- ZEREX Antifreeze Coolant, 55 gal., Concentrate (ZX002)
- ZEREX Antifreeze Coolant, Blue, 1 gal. Sz, 7.1 pH (859537)
- ZEREX G-40 Antifreeze, 1 gal., Bottle (861526)
- CRP PRODUCTS Pentosin Pentofrost E Violet 5 Liter Violet Fs 5L, 8113206 (8113206)
- Zerex Anti-Freeze & Coolants