Shop All Power Screwdriver Bits
Zephyr
Power Bit, Hex Shank, Single End, PK5
Mfr # ZPT27X-5PK
Zoro # G2472552
product price: $13.99
/pk 5, $2.80/ea
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application - Tools Power
- SAE or Metric SAE
- Finish Unfinished
- Bit Style Torx(R)
- Impact Rated No
Product Information
- Brand Zephyr
- MFR # ZPT27X-5PK
- Zoro # G2472552
- Country of Origin United States
- Category Power Screwdriver Bits
Dimensions
Fastening Tool Tip Size | T27 |
Overall Bit Length | 1 15/16 in |
Hex Shank Size | 1/4 in |
Details
Item | Power Bit |
Application - Tools | Power |
SAE or Metric | SAE |
Finish | Unfinished |
Bit Style | Torx(R) |
Impact Rated | No |
Fastening Tool Material | S2 Steel |
For Use With | Power Tool |
Shank Style | Hex |
Single End/Double End | Single End |
Fastening Tool Item | Power Bit |
Description
Power Bit, Application - Tools Power, Bit Style Torx(R), Fastening Tool Tip Size T27, Shank Style Hex, Hex Shank Size 1/4 in, Single End, Fastening Tool Material S2 Steel, Overall Bit Length 1 15/16 in, SAE, Finish Unfinished, Impact Rated No, For Use With Power Tool, Power Bit, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VEGA INDUSTRIES Vega 5/16 Mag Nutsetter x 8", S2 Modified Steel, Gunmetal Grey (1200MN516)
- DEWALT Tough Chest Mobile Tool Box, Plastic, Black, 38 in W x 23 in D x 24 in H (DWST38000)
- SPEEDAIRE Pistol Grip Air Gun, 4" Extension (52KD65)
- OSG Straight Flute Hand Tap Taper, 4 Flutes (1971800)
- ZEPHYR Power Bit, Hex Shank, Single End, PK5 (TS170-8-5PK)
- ZEPHYR Power Bit, Hex Shank, Single End, PK5 (TS170-5-5PK)
- ZEPHYR Power Bit, Hex Shank, Single End, PK5 (TS212-8R-5PK)
- ZEPHYR Power Bit, Hex Shank, Single End, PK5 (ZPT15X275-5PK)
- ZEPHYR Power Bit, Hex Shank, Single End, PK5 (E8542XX275-5PK)
- ZEPHYR Power Bit, Hex Shank, Single End, PK5 (E3101X-5PK)
- SENCO #2 Phillips Bit, 2 Pieces, 1/4" Shank, PK2 (EA0302)
- Zephyr Power Fastening Tools