Shop All Power Screwdriver Bits
Zephyr
Power Bit, Hex Shank, Single End, PK5
Mfr # ZPT15X6-5PK
Zoro # G2045677
product price: $25.99
/pk 5, $5.20/ea
$25.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Impact Rated No
- Hex Shank Size 1/4 in
- SAE or Metric SAE
- Fastening Tool Tip Size T15
- Shank Style Hex
Product Information
- Brand Zephyr
- MFR # ZPT15X6-5PK
- Zoro # G2045677
- Country of Origin United States
- Category Power Screwdriver Bits
Dimensions
Hex Shank Size | 1/4 in |
Fastening Tool Tip Size | T15 |
Overall Bit Length | 6 in |
Details
Impact Rated | No |
SAE or Metric | SAE |
Shank Style | Hex |
For Use With | Power Tool |
Single End/Double End | Single End |
Finish | Unfinished |
Fastening Tool Item | Power Bit |
Fastening Tool Material | S2 Steel |
Bit Style | Torx(R) |
Item | Power Bit |
Application - Tools | Power |
Description
Power Bit, Application - Tools Power, Bit Style Torx(R), Fastening Tool Tip Size T15, Shank Style Hex, Hex Shank Size 1/4 in, Single End, Fastening Tool Material S2 Steel, Overall Bit Length 6 in, SAE, Finish Unfinished, Impact Rated No, For Use With Power Tool, Power Bit, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Ratcheting Wrench, Head Size 12mm (JSCVM12S)
- CLE-LINE 115PC 118° General Purpose Jobber Length Drill Set Cle-Line 1899 Oxide HSS 1/16-1/2, A-Z, #1-#60 (C21127)
- DRILL AMERICA 1/2" C6 Left Hand Carbide Tipped Toolbit (DEWAL-8C6)
- DEWALT 4-1/2 IN Circular Saw Blade (DWA412TCT)
- ZEPHYR Power Bit, Hex Shank, Single End, PK5 (ZPT27X35-5PK)
- ZEPHYR Power Bit, Hex Shank, Single End, PK5 (E1101XX6-5PK)
- ZEPHYR Power Bit, Hex Shank, Single End, PK5 (ZPT20X275-5PK)
- ZEPHYR Power Bit, Hex Shank, Single End, PK5 (E8542XX-5PK)
- ZEPHYR Power Bit, Hex Shank, Single End, PK5 (E1100XX-5PK)
- ZEPHYR Power Bit, Hex Shank, Single End, PK5 (TS170-10-5PK)
- MILWAUKEE TOOL 3-1/2 in. Square Recess #1 SHOCKWAVE Impact Duty Power Bit (5 pk) (48-32-4575)
- Zephyr Power Screwdriver Bits