Shop All Power Screwdriver Bits
Zephyr
Power Bit, Hex Shank, Single End, PK5
Mfr # ZPT15X275-5PK
Zoro # G2472613
product price: $13.15
/pk 5, $2.63/ea
$13.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Power Tool
- Application - Tools Power
- Bit Style Torx(R)
- Fastening Tool Material S2 Steel
- Fastening Tool Tip Size T15
Product Information
- Brand Zephyr
- MFR # ZPT15X275-5PK
- Zoro # G2472613
- Country of Origin United States
- Category Power Screwdriver Bits
Dimensions
Fastening Tool Tip Size | T15 |
Hex Shank Size | 1/4 in |
Overall Bit Length | 2 3/4 in |
Details
For Use With | Power Tool |
Application - Tools | Power |
Bit Style | Torx(R) |
Fastening Tool Item | Power Bit |
Fastening Tool Material | S2 Steel |
Impact Rated | No |
Single End/Double End | Single End |
SAE or Metric | SAE |
Item | Power Bit |
Shank Style | Hex |
Finish | Unfinished |
Description
Power Bit, Application - Tools Power, Bit Style Torx(R), Fastening Tool Tip Size T15, Shank Style Hex, Hex Shank Size 1/4 in, Single End, Fastening Tool Material S2 Steel, Overall Bit Length 2 3/4 in, SAE, Finish Unfinished, Impact Rated No, For Use With Power Tool, Power Bit, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIN Large Pipe Clamp for Hacksaw (90702004006)
- WARNER Scraper, 4", 10-7/8" Handle (790)
- PROSKIT Variable Speed Rotary Tool Kit (110V) (PT-5501A)
- DAYTON Switch (960806601)
- ZEPHYR Power Bit, Hex Shank, Single End, PK5 (TS170-5/16B-5PK)
- ZEPHYR Power Bit, Hex Shank, Single End, PK5 (E1101XX6-5PK)
- ZEPHYR Power Bit, Hex Shank, Single End, PK5 (E1102AA-5PK)
- ZEPHYR Power Bit, Hex Shank, Single End, PK5 (E8542XX275-5PK)
- ZEPHYR Power Bit, Hex Shank, Single End, PK5 (E8543XX-5PK)
- ZEPHYR Power Bit, Hex Shank, Single End, PK5 (E1102AA35-5PK)
- MILWAUKEE TOOL SHOCKWAVE 3.5" Impact Torx T25 Power Bits (48-32-4396)
- Zephyr Power Fastening Tools