Shop All Power Screwdriver Bits
Zephyr
Power Bit, Hex Shank, Single End, PK5
Mfr # TS212-5-5PK
Zoro # G2472729
original price:
$13.05
29% off
new price: $9.19
/pk 5, $1.84/ea
$9.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Style Hex
- SAE or Metric SAE
- Fastening Tool Material S2 Steel
- Hex Shank Size 1/4 in
- Fastening Tool Tip Size #5
Product Information
- Brand Zephyr
- MFR # TS212-5-5PK
- Zoro # G2472729
- Country of Origin United States
- Category Power Screwdriver Bits
Dimensions
Hex Shank Size | 1/4 in |
Fastening Tool Tip Size | #5 |
Overall Bit Length | 1 in |
Details
Shank Style | Hex |
SAE or Metric | SAE |
Fastening Tool Item | Insert Bit |
Item | Power Bit |
Fastening Tool Material | S2 Steel |
For Use With | Power Tool |
Application - Tools | Power |
Impact Rated | No |
Finish | Unfinished |
Single End/Double End | Single End |
Bit Style | Torq-Set |
Description
Power Bit, Application - Tools Power, Bit Style Torq-Set, Fastening Tool Tip Size #5, Shank Style Hex, Hex Shank Size 1/4 in, Single End, Fastening Tool Material S2 Steel, Overall Bit Length 1 in, SAE, Finish Unfinished, Impact Rated No, For Use With Power Tool, Insert Bit, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHINN FU Replacement Crane Jack (44915)
- PROTO Roll Up Tool Bag, Wrench Roll, Red, Canvas, 13 Pockets (JSCVM13SP)
- HHIP 0-25mm Metric Outside Micrometer (4200-1025)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 2.27mm (112302270)
- ZEPHYR Power Bit, Hex Shank, Single End, PK5 (ZPT20X275-5PK)
- ZEPHYR Power Bit, Hex Shank, Single End, PK5 (E1102XX-5PK)
- ZEPHYR Power Bit, Hex Shank, Single End, PK5 (E1103XX35-5PK)
- ZEPHYR Power Bit, Hex Shank, Single End, PK5 (E8543XX-5PK)
- ZEPHYR Power Bit, Hex Shank, Single End, PK5 (ZPT20X-5PK)
- ZEPHYR Power Bit, Hex Shank, Single End, PK5 (TS212-8R-5PK)
- MIDWEST FASTENER 1/4" x 2" 9/64" Hex Socket Power Bits 3PK (72426)
- Zephyr Power Fastening Tools