Shop All Power Screwdriver Bits
Zephyr
Power Bit, Hex Shank, Single End, PK5
Mfr # TS212-4-5PK
Zoro # G2045272
product price: $9.75
/pk 5, $1.95/ea
$9.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Impact Rated No
- Finish Unfinished
- SAE or Metric SAE
- Hex Shank Size 1/4 in
- Single End/Double End Single End
Product Information
- Brand Zephyr
- MFR # TS212-4-5PK
- Zoro # G2045272
- Country of Origin United States
- Category Power Screwdriver Bits
Dimensions
Hex Shank Size | 1/4 in |
Overall Bit Length | 1 in |
Fastening Tool Tip Size | #4 |
Details
Impact Rated | No |
Finish | Unfinished |
SAE or Metric | SAE |
Single End/Double End | Single End |
Shank Style | Hex |
Item | Power Bit |
Bit Style | Torq-Set |
For Use With | Power Tool |
Fastening Tool Item | Insert Bit |
Fastening Tool Material | S2 Steel |
Application - Tools | Power |
Description
Power Bit, Application - Tools Power, Bit Style Torq-Set, Fastening Tool Tip Size #4, Shank Style Hex, Hex Shank Size 1/4 in, Single End, Fastening Tool Material S2 Steel, Overall Bit Length 1 in, SAE, Finish Unfinished, Impact Rated No, For Use With Power Tool, Insert Bit, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAPTOR Pinch Block, 7075-T6511 Aluminum (RWP-704)
- DIABLO Impact Step Drill Bit (6 Steps), 1/4"- 1 (DSD0500S06)
- STABILA Adaptor Base for LAX400 Laser (07510)
- FLUKE Fluke C125 Soft meter Case, Detachable Front Pocket (C125)
- ZEPHYR Power Bit, Hex Shank, Single End, PK5 (ZPT15X35-5PK)
- ZEPHYR Power Bit, Hex Shank, Single End, PK5 (E1102XX-5PK)
- ZEPHYR Power Bit, Hex Shank, Single End, PK5 (E1102XX275-5PK)
- ZEPHYR Power Bit, Hex Shank, Single End, PK5 (E1102XX35RI-5PK)
- ZEPHYR Power Bit, Hex Shank, Single End, PK5 (ZPT20X275-5PK)
- ZEPHYR Power Bit, Hex Shank, Single End, PK5 (E1102XX275RI-5PK)
- MILWAUKEE TOOL Shockwave Impact Slotted 1/4" Insert Bits (2PK) (48-32-4418)
- Zephyr Power Fastening Tools