Shop All Power Screwdriver Bits
Zephyr
Power Bit, Hex Shank, Single End, PK5
Mfr # TS170-2-5PK
Zoro # G2472659
product price: $7.39
/pk 5, $1.48/ea
$7.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fastening Tool Tip Size #2
- Finish Unfinished
- Overall Bit Length 1 1/4 in
- Bit Style Torq-Set
- Hex Shank Size 1/4 in
Product Information
- Brand Zephyr
- MFR # TS170-2-5PK
- Zoro # G2472659
- Country of Origin United States
- Category Power Screwdriver Bits
Dimensions
Fastening Tool Tip Size | #2 |
Overall Bit Length | 1 1/4 in |
Hex Shank Size | 1/4 in |
Details
Finish | Unfinished |
Item | Power Bit |
Bit Style | Torq-Set |
Fastening Tool Item | Power Bit |
Application - Tools | Power |
Single End/Double End | Single End |
Fastening Tool Material | S2 Steel |
Shank Style | Hex |
SAE or Metric | SAE |
Impact Rated | No |
For Use With | Power Tool |
Description
Power Bit, Application - Tools Power, Bit Style Torq-Set, Fastening Tool Tip Size #2, Shank Style Hex, Hex Shank Size 1/4 in, Single End, Fastening Tool Material S2 Steel, Overall Bit Length 1 1/4 in, SAE, Finish Unfinished, Impact Rated No, For Use With Power Tool, Power Bit, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLUGGER BY FEIN Annular Cutter, M2 HSS (63134698001)
- GOLDBLATT INDUSTRIES LLC 7X3-1/8 Gauging Trowel (G09349)
- IRWIN DIE 1"" HEX 7/16-14NC (9439)
- PERFORMANCE TOOL 25 Blade Metric Feeler Gauge, W80527 (W80527)
- ZEPHYR Power Bit, Hex Shank, Single End, PK5 (E1102XXACR-B-5PK)
- ZEPHYR Power Bit, Hex Shank, Single End, PK5 (ZPT25X35-5PK)
- ZEPHYR Power Bit, Hex Shank, Single End, PK5 (TS212-3-5PK)
- ZEPHYR Power Bit, Hex Shank, Single End, PK5 (ZPT20X35-5PK)
- ZEPHYR Power Bit, Hex Shank, Single End, PK5 (E1102XX275RI-5PK)
- ZEPHYR Power Bit, Hex Shank, Single End, PK5 (TS212-6-5PK)
- MILWAUKEE TOOL SHOCKWAVE Torx Security Insert Bit Set - 10PC (48-32-4618)
- Zephyr Power Fastening Tools