Shop All Power Screwdriver Bits
Zephyr
Power Bit, Hex Shank, Single End, PK5
Mfr # TS170-10A-5PK
Zoro # G2472570
product price: $12.15
/pk 5, $2.43/ea
$12.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fastening Tool Tip Size #10
- SAE or Metric SAE
- Bit Style Torq-Set
- Hex Shank Size 5/16 in
- For Use With Power Tool
Product Information
- Brand Zephyr
- MFR # TS170-10A-5PK
- Zoro # G2472570
- Country of Origin United States
- Category Power Screwdriver Bits
Dimensions
Fastening Tool Tip Size | #10 |
Hex Shank Size | 5/16 in |
Overall Bit Length | 1 1/4 in |
Details
Item | Power Bit |
SAE or Metric | SAE |
Bit Style | Torq-Set |
For Use With | Power Tool |
Single End/Double End | Single End |
Fastening Tool Material | S2 Steel |
Fastening Tool Item | Power Bit |
Shank Style | Hex |
Finish | Unfinished |
Application - Tools | Power |
Impact Rated | No |
Description
Power Bit, Application - Tools Power, Bit Style Torq-Set, Fastening Tool Tip Size #10, Shank Style Hex, Hex Shank Size 5/16 in, Single End, Fastening Tool Material S2 Steel, Overall Bit Length 1 1/4 in, SAE, Finish Unfinished, Impact Rated No, For Use With Power Tool, Power Bit, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 12 Piece Punch and Chisel Set (82305)
- POWERBUILT 1/4" Drive 5.5Mm 6Pt Socket (648282)
- WIHA Extension Bar 1/4" Dr, 50 mm L, 1 Pieces, Chrome (12854)
- GEARWRENCH 7/8" 12 Point Stubby Combination Wrench (81632)
- ZEPHYR Power Bit, Hex Shank, Single End, PK5 (E1102XXRI-5PK)
- ZEPHYR Power Bit, Hex Shank, Single End, PK5 (E1101XX35-5PK)
- ZEPHYR Power Bit, Hex Shank, Single End, PK5 (TS212-1/4-5PK)
- ZEPHYR Power Bit, Hex Shank, Single End, PK5 (TS212-1/4A-5PK)
- ZEPHYR Power Bit, Hex Shank, Single End, PK5 (ZPT10X-5PK)
- ZEPHYR Power Bit, Hex Shank, Single End, PK5 (ZPT15X-5PK)
- VESSEL Power Bit 1/4" Hex B, T10x70H w/Scrw, PK10 (B35MM,BCT1070H)
- Zephyr Power Screwdriver Bits