Shop All Power Screwdriver Bits
Zephyr
Power Bit, Hex Shank, Single End, PK5
Mfr # E8542XX-5PK
Zoro # G2480943
original price:
$4.95
19% off
new price: $3.99
/pk 5, $0.80/ea
$3.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Unfinished
- Fastening Tool Tip Size #2
- Impact Rated No
- SAE or Metric SAE
- Bit Style Robertson Square Recess
Product Information
- Brand Zephyr
- MFR # E8542XX-5PK
- Zoro # G2480943
- Country of Origin United States
- Category Power Screwdriver Bits
Dimensions
Fastening Tool Tip Size | #2 |
Overall Bit Length | 1 15/16 in |
Hex Shank Size | 1/4 in |
Details
Finish | Unfinished |
Impact Rated | No |
SAE or Metric | SAE |
Bit Style | Robertson Square Recess |
Application - Tools | Power |
Single End/Double End | Single End |
Fastening Tool Material | S2 Steel |
Fastening Tool Item | Power Bit |
Item | Power Bit |
For Use With | Power Tool |
Shank Style | Hex |
Description
Power Bit, Application - Tools Power, Bit Style Robertson Square Recess, Fastening Tool Tip Size #2, Shank Style Hex, Hex Shank Size 1/4 in, Single End, Fastening Tool Material S2 Steel, Overall Bit Length 1 15/16 in, SAE, Finish Unfinished, Impact Rated No, For Use With Power Tool, Power Bit, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QEP Floor Scraper, Blade Width 7 in, Handle Length 48 in, Carbon Steel (75006Q)
- CLE-LINE 118° Silver & Deming Drill with 1/2 Reduced Shank Cle-Line 1892 Steam Oxide HSS RHS/RHC 45/64 (C20683)
- KLEIN TOOLS Conduit Fitting and Reaming Screwdriver (85191)
- ECLIPSE TOOLS QuikCrimp 12 Ton Battery Operated Crimpe (902-600)
- ZEPHYR Power Bit, Hex Shank, Single End, PK5 (ZPT30X-5PK)
- ZEPHYR Power Bit, Hex Shank, Single End, PK5 (TS170-4-5PK)
- ZEPHYR Power Bit, Hex Shank, Single End, PK5 (TS170-1/4-5PK)
- ZEPHYR Power Bit, Hex Shank, Single End, PK5 (ZPT15X35-5PK)
- ZEPHYR Power Bit, Hex Shank, Single End, PK5 (TS273-8-5PK)
- ZEPHYR Power Bit, Hex Shank, Single End, PK5 (ZPT15X-5PK)
- VESSEL Precision Bit Halfmoon-Shank 4mm, PK10 (D71T344)
- Zephyr Power Fastening Tools