Shop All Power Screwdriver Bits
Zephyr
Power Bit, Hex Shank, Single End, PK5
Mfr # E8102XX35-5PK
Zoro # G2044931
product price: $8.69
/pk 5, $1.74/ea
$8.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With Power Tool
- Hex Shank Size 1/4 in
- Fastening Tool Material S2 Steel
- Fastening Tool Tip Size #2
- Single End/Double End Single End
Product Information
- Brand Zephyr
- MFR # E8102XX35-5PK
- Zoro # G2044931
- Country of Origin United States
- Category Power Screwdriver Bits
Dimensions
Hex Shank Size | 1/4 in |
Fastening Tool Tip Size | #2 |
Overall Bit Length | 3 1/2 in |
Details
For Use With | Power Tool |
Item | Power Bit |
Fastening Tool Material | S2 Steel |
Single End/Double End | Single End |
Fastening Tool Item | Power Bit |
Impact Rated | No |
Application - Tools | Power |
Finish | Unfinished |
Shank Style | Hex |
SAE or Metric | SAE |
Bit Style | Robertson Square Recess |
Description
Power Bit, Application - Tools Power, Bit Style Robertson Square Recess, Fastening Tool Tip Size #2, Shank Style Hex, Hex Shank Size 1/4 in, Single End, Fastening Tool Material S2 Steel, Overall Bit Length 3 1/2 in, SAE, Finish Unfinished, Impact Rated No, For Use With Power Tool, Power Bit, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 78”/32” REDSTICK Magnetic Box Level Jamb Set (MLBXJBM)
- GREENFIELD THREADING Pipe Tap, 1/4"-18, Semi-Bottoming, 4 Flutes, NPT (384525)
- VIBRASYSTEMS Compression Mount - 25 Lbs. Max Load - 1/4in Deflection - Vibra Systems FMD-1 (FMD-1*)
- STURTEVANT RICHMONT Torque Wrench, Flat Beam, M 300, SAE (850227)
- ZEPHYR Power Bit, Hex Shank, Single End, PK5 (TS170-3/8-5PK)
- ZEPHYR Power Bit, Hex Shank, Single End, PK5 (TS212-4-5PK)
- ZEPHYR Power Bit, Hex Shank, Single End, PK5 (E1102XX35RI-5PK)
- ZEPHYR Power Bit, Hex Shank, Single End, PK5 (ZPT15X35-5PK)
- ZEPHYR Power Bit, Hex Shank, Single End, PK5 (E3103X-5PK)
- ZEPHYR Power Bit, Hex Shank, Single End, PK5 (E1102XX-5PK)
- VESSEL Power Bit 1/4" Hex B, H6x49H, PK10 (B35H649H)
- Zephyr Power Fastening Tools