Shop All Power Screwdriver Bits
Zephyr
Power Bit, Hex Shank, Single End, PK5
Mfr # E1103XX35-5PK
Zoro # G2045080
original price:
$8.19
18% off
new price: $6.69
/pk 5, $1.34/ea
$6.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Single End/Double End Single End
- For Use With Power Tool
- Bit Style Phillips
- Fastening Tool Material S2 Steel
- Application - Tools Power
Product Information
- Brand Zephyr
- MFR # E1103XX35-5PK
- Zoro # G2045080
- Country of Origin United States
- Category Power Screwdriver Bits
Dimensions
Overall Bit Length | 3 1/2 in |
Fastening Tool Tip Size | #3 |
Hex Shank Size | 1/4 in |
Details
Single End/Double End | Single End |
Item | Power Bit |
For Use With | Power Tool |
Bit Style | Phillips |
Fastening Tool Material | S2 Steel |
Application - Tools | Power |
Fastening Tool Item | Power Bit |
Impact Rated | No |
Shank Style | Hex |
Finish | Unfinished |
SAE or Metric | SAE |
Description
Power Bit, Application - Tools Power, Bit Style Phillips, Fastening Tool Tip Size #3, Shank Style Hex, Hex Shank Size 1/4 in, Single End, Fastening Tool Material S2 Steel, Overall Bit Length 3 1/2 in, SAE, Finish Unfinished, Impact Rated No, For Use With Power Tool, Power Bit, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Cordless Impact Wrench, 450 ft-lb, 1/2 in (DCF921B)
- RIDGID Manual Threader Die Head, Bolt Threading, NPT, 1/2 in Compatible Min Pipe Size, Right Hand (00-R)
- KODIAK CUTTING TOOLS 1/2 Carbide Endmill 4 Flute Single End Ball Nose Stub ALTIN Coated (5433725)
- INGERSOLL-RAND 66 Piece Master Torx and Specialty Bit Socket Set (752003)
- ZEPHYR Power Bit, Hex Shank, Single End, PK5 (ZPT10X-5PK)
- ZEPHYR Power Bit, Hex Shank, Single End, PK5 (TS212-8-5PK)
- ZEPHYR Power Bit, Hex Shank, Single End, PK5 (ZPT27X-5PK)
- ZEPHYR Power Bit, Hex Shank, Single End, PK5 (TS212-1/4-5PK)
- ZEPHYR Power Bit, Hex Shank, Single End, PK5 (TS170-8-5PK)
- ZEPHYR Power Bit, Hex Shank, Single End, PK5 (E8102XX275-5PK)
- MILWAUKEE TOOL SHOCKWAVE 2" Impact Phillips #1 Power Bit (25 Pack) (48-32-4160)
- Zephyr Power Fastening Tools