Shop All Power Screwdriver Bits
Zephyr
Power Bit, Hex Shank, Single End, PK5
Mfr # E1102XX35RI-5PK
Zoro # G2045053
original price:
$8.75
15% off
new price: $7.39
/pk 5, $1.48/ea
$7.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application - Tools Power
- Bit Style Phillips ACR
- Shank Style Hex
- Finish Unfinished
- Single End/Double End Single End
Product Information
- Brand Zephyr
- MFR # E1102XX35RI-5PK
- Zoro # G2045053
- Country of Origin United States
- Category Power Screwdriver Bits
Dimensions
Fastening Tool Tip Size | #2 |
Overall Bit Length | 3 1/2 in |
Hex Shank Size | 1/4 in |
Details
Application - Tools | Power |
Bit Style | Phillips ACR |
Shank Style | Hex |
Finish | Unfinished |
Single End/Double End | Single End |
Fastening Tool Item | Power Bit |
For Use With | Power Tool |
Impact Rated | No |
Fastening Tool Material | S2 Steel |
SAE or Metric | SAE |
Item | Power Bit |
Description
Power Bit, Application - Tools Power, Bit Style Phillips ACR, Fastening Tool Tip Size #2, Shank Style Hex, Hex Shank Size 1/4 in, Single End, Fastening Tool Material S2 Steel, Overall Bit Length 3 1/2 in, SAE, Finish Unfinished, Impact Rated No, For Use With Power Tool, Power Bit, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREY PNEUMATIC Grey Pneumatic 1226M 0.38 in. Drive 26 Pc. Standard And Deep Length Metric Master Set (GRY-1226M)
- MILWAUKEE TOOL 4" Grease Cutter For 7/8" Sectional Cable (48-53-3838)
- OSG Spiral Point Tap Plug, 3 Flutes (1231801)
- WESTWARD 1/4", 3/8" Drive Socket Set SAE, Metric 70 Pieces 1/4 in to 3/4 in, 4 mm to 19 mm , Chrome (55MT04)
- ZEPHYR Power Bit, Hex Shank, Single End, PK5 (TS212-3-5PK)
- ZEPHYR Power Bit, Hex Shank, Single End, PK5 (TS212-10R-5PK)
- ZEPHYR Power Bit, Hex Shank, Single End, PK5 (E8102XX35-5PK)
- ZEPHYR Power Bit, Hex Shank, Single End, PK5 (E1101XX6-5PK)
- ZEPHYR Power Bit, Hex Shank, Single End, PK5 (ZPT20X-5PK)
- ZEPHYR Power Bit, Hex Shank, Single End, PK5 (TS212-4-5PK)
- COLLOMIX Collomix 41250 WK120S Universal Paddle - Small Batch Drill Paddle (41250)
- Zephyr Power Fastening Tools