Shop All Screwdriver Bits and Nutsetters
Zephyr
Nutsetter, 1-3/4" L, 5/16" Hex Size
Mfr # Z10MSH-5/16
Zoro # G1722143
$4.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application - Tools Power
- Nutsetter Hex Size 5/16 in
- Overall Nutsetter Length 1 3/4 in
- Hex Shank Size 1/4 in
- Fastening Tool Material Steel
Product Information
- Brand Zephyr
- MFR # Z10MSH-5/16
- Zoro # G1722143
- Country of Origin United States
- Category Screwdriver Bits and Nutsetters
Dimensions
Nutsetter Hex Size | 5/16 in |
Overall Nutsetter Length | 1 3/4 in |
Hex Shank Size | 1/4 in |
Overall Length | 1 3/4 in |
Tool Insertion Size | 5/16 in Hex |
Fastening Size | 5/16 in |
Details
Fastening Tool Item | Nutsetter |
Application - Tools | Power |
Fastening Tool Material | Steel |
Fastening Tool Finish | Unfinished - Lightly Oiled |
Magnetic/Nonmagnetic | Magnetic |
Shank Style | Hex Power Drive |
Item | Nutsetter |
SAE or Metric | SAE |
Impact Rated | No |
Finish | Unfinished |
Measurement System | English/Imperial |
Magnetized Tip | Yes |
Slide to Clean | No |
Number of Nutsetters Included | 1 |
Features | Type 1 Power Drive |
Material | Steel |
Description
Nutsetter, Measurement System English/Imperial, Fastening Size 5/16 in, Tool Insertion Size 5/16 in Hex, Overall Length 1 3/4 in, Impact Rated No, Magnetized Tip Yes, Finish Unfinished, Material Steel, Slide to Clean No, Number of Nutsetters Included 1, Tool Brand Zephyr
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INNOVATIVE COMPONENTS T Knob with Screw, 1/4-20 Thread Size, 2.00"L, Steel (GN4C2000T5---21)
- METABO Angle Grinder, 11 A, Barrel Grip, 5.1 lb (W 11-125 Set)
- LENOX HSS Step Drill Bit Set 1/8-1", 3 pc. (30889889)
- J.W. WINCO GN708.1-M10-77-A-ST Spindle Assembly (708.1-M10-77-A-ST)
- DIABLO Revolutionary Range Of SDS-Max Rebar Dem (DMAMX1260)
- KO-KEN Universal Nut Setter 13mm 6 Point 150mm 1/4 Hex Drive (113UN.150-13)
- DIABLO Revolutionary Range Of SDS-Max Rebar Dem (DMAMX1380)
- IRWIN Insert Bit, Steel, SAE, Metric, #1, 1/4", Hex (IWAF1216)
- DIABLO Revolutionary, Complete Range Of SDS-Plu (DMAPL4290)
- BOSCH Nutsetters, Fastening Size 7/16", Hex (ITNS7162)
- DIABLO Revolutionary, Complete Range Of SDS-Plu (DMAPL4320)
- Zephyr Screwdrivers and Nutdrivers