Shop All Keyless Access Control Locks
Zephyr Lock Llc
Zephyr RFID Electronic Locker Lock Keypad and Card Access Option - Horizontal Left Keypad
Mfr # 2254
Zoro # G005990006
product price: $207.99
/ea
Free Shipping & Returns
$207.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Zephyr Lock Llc
- MFR # 2254
- Zoro # G005990006
- Country of Origin Korea, Republic of
- Category Keyless Access Control Locks
Description
Zephyr rfid electronic locker lock 2254 keypad and card access option - horizontal left keypad our 2254/2255 electronic rfid locks are some of our most secure and versatile electronic locks. They have been engineered to work on all standard metal single point, box locker, gravity latch/multipoint, wood, phenolic, plastic and laminate lockers. Furthermore, they are designed to meet the same security levels as used in banking smart cards. Complying with ada guidelines for accessibility, and can be utilized in a variety of applications. features: flexible programming allowing for both shared and permanent use supervisory access with control and management rfid cards simple mounting into standard 3-hole configurations of most standard steel lockers mounts on wood, phenolic, plastic, and laminate lockers with extension kits accessible by keypad or various rfid credentials: rfid card, fob, or wristband(sold separately) spring latch locking for increased ease of use on single point lockers high impact polycarbonate housing for increased security and durability. humidity resistant making it ideal for virtually all locker environments includes 4 aa batteries, and 2 mounting nuts note: management and user cards sold separately
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FALCON Stainless Steel Latch 23981160630 Satin (23981160626)
- HAGER Mill Finish Aluminum Sweep 801SMILB48 (801SMILB48)
- ZORO SELECT O-Ring, Silicone, Dash 210, 3/4, 1.012, PK25 (U38883.012.0075)
- COMMAND Gen Purpose Hooks, Small, 0.5 lb Cap, White, 28 Hooks, 32 Strips/Pack (17067-MPES)
- CAMDEN Camden: Flush mount keypad Outdoor, vandal resistant, metal backlit keypad, 999 users, 12/24V AC/DC (CMD-CM-120WV2)
- SCHLAGE ELECTRONICS Grade 2 Fire Rated Deadbolt Lock, Control Series, Greenwich Trim, Satin Chrome Finish (BE467F GRW 626)
- LOCDOWN Wireless Keypad, 5000 User Code (NETDK US26D)
- KABA Kaba: Eplex E201U-XS-LL-626-41 Electronic Panic Device Trim - Satin Chrome (KABA-E201UXSLL62641)
- CAMDEN Camden: Wireless Door Control System Key Fob Transmitter, 1-Button (CMD-TX-LF-1)
- HES Electronic Keyless Lock, 3"H, 2"W, Flat (10560001)
- ALARM LOCK Gateway is a portable gateway that provides full networx gateway functionality without t (ALL-IME-USB)
- Zephyr Lock Llc Door Locks and Deadbolts