Shop All Screwdriver Bits
Zephyr
Insert Bit, Hex Shank, Single End
Mfr # PZ1222X
Zoro # G2481138
original price:
$0.65
9% off
new price: $0.59
/ea
$0.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application - Tools Power
- Bit Style Pozidriv(R)
- Fastening Tool Tip Size #2
- Shank Style Hex
- Hex Shank Size 1/4 in
Product Information
- Brand Zephyr
- MFR # PZ1222X
- Zoro # G2481138
- Country of Origin United States
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | #2 |
Hex Shank Size | 1/4 in |
Overall Bit Length | 1 in |
Details
Application - Tools | Power |
Bit Style | Pozidriv(R) |
Fastening Tool Item | Insert Bit |
Shank Style | Hex |
Single End/Double End | Single End |
Fastening Tool Material | S2 Steel |
SAE or Metric | SAE |
Finish | Unfinished |
Impact Rated | No |
For Use With | Power Tool |
Item | Insert Bit |
Description
Insert Bit, Application - Tools Power, Bit Style Pozidriv(R), Fastening Tool Tip Size #2, Shank Style Hex, Hex Shank Size 1/4 in, Single End, Fastening Tool Material S2 Steel, Overall Bit Length 1 in, SAE, Finish Unfinished, Impact Rated No, For Use With Power Tool, Insert Bit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA Rebar Cutter Drill Bit (Head Only) 1-1/8 (E-12550)
- MK DIAMOND PRODUCTS 4" Cont Rim Blade (167027)
- ONSRUD Router Bit, HSS, 1/4 D, 3/4 Cut L, 1 Flute (11-71)
- WRIGHT TOOL Socket 1/4" Drive 12 Point Deep Socket - (2614)
- ZEPHYR Insert Bit, Hex Shank, Single End, PK5 (Z0T30TX-5PK)
- ZEPHYR Insert Bit, Hex Shank, Single End, PK5 (D1221XM-5PK)
- ZEPHYR Insert Bit, Hex Shank, Single End, PK5 (D1221XXRI-5PK)
- ZEPHYR Insert Bit, Hex Shank, Single End, PK5 (H3225X-5PK)
- ZEPHYR Insert Bit, Hex Shank, Single End, PK5 (PZ1222X15-5PK)
- ZEPHYR Insert Bit, Hex Shank, Single End, PK5 (Z0T25TX-5PK)
- ECLIPSE TOOLS Bit, Ball Hex, 1/4", 3-1/2" Long, 1/4" H (BHX1/4X3-1/2)
- Zephyr Screwdrivers and Nutdrivers