Shop All Screwdriver Bits
Zephyr
Insert Bit, Hex Shank, Single End, PK5
Mfr # Z0T8X-5PK
Zoro # G2045607
product price: $5.89
/pk 5, $1.18/ea
$5.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application - Tools Power
- Bit Style Torx(R)
- Fastening Tool Tip Size T8
- Shank Style Hex
- Hex Shank Size 1/4 in
Product Information
- Brand Zephyr
- MFR # Z0T8X-5PK
- Zoro # G2045607
- Country of Origin United States
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | T8 |
Hex Shank Size | 1/4 in |
Overall Bit Length | 1 in |
Details
Description
Insert Bit, Application - Tools Power, Bit Style Torx(R), Fastening Tool Tip Size T8, Shank Style Hex, Hex Shank Size 1/4 in, Single End, Fastening Tool Material S2 Steel, Overall Bit Length 1 in, SAE, Finish Unfinished, Impact Rated No, For Use With Power Tool, Insert Bit, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEGAPRO Screwdriver Replacement Bit, Tamperproof (TDT10-15-C-B)
- DRILL AMERICA 1"-8 2" OD HSS Left Hand Round Adjustable Die (DWTH2-18LH)
- DEWALT 4" 8 TPI T-Shank Aluminum/Fiberglass Wood Cutting Jig Saw Blade (DW3755H)
- WRIGHT TOOL Socket 1/4" Drive 12 Point Deep Socket - (2606)
- ZEPHYR Insert Bit, Hex Shank, Single End, PK5 (H5205XM-5PK)
- ZEPHYR Insert Bit, Hex Shank, Single End, PK5 (H3205X-5PK)
- ZEPHYR Insert Bit, Hex Shank, Single End, PK5 (Z0T20X-5PK)
- ZEPHYR Insert Bit, Hex Shank, Single End, PK5 (H3226X-5PK)
- ZEPHYR Insert Bit, Hex Shank, Single End, PK5 (H8101XX-5PK)
- ZEPHYR Insert Bit, Hex Shank, Single End, PK5 (H3233X-5PK)
- VEGA Slotted 3-4 Power Bit x 3-1/2 (190F04A)
- Zephyr Screwdrivers and Nutdrivers