Shop All Screwdriver Bits
Zephyr
Insert Bit, Hex Shank, Single End, PK5
Mfr # Z0T15X-5PK
Zoro # G2472482
product price: $6.49
/pk 5, $1.30/ea
$6.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application - Tools Power
- Bit Style Torx(R)
- Fastening Tool Tip Size T15
- Shank Style Hex
- Hex Shank Size 1/4 in
Product Information
- Brand Zephyr
- MFR # Z0T15X-5PK
- Zoro # G2472482
- Country of Origin United States
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | T15 |
Hex Shank Size | 1/4 in |
Overall Bit Length | 1 in |
Details
Application - Tools | Power |
Bit Style | Torx(R) |
Fastening Tool Item | Insert Bit |
Shank Style | Hex |
Single End/Double End | Single End |
Fastening Tool Material | S2 Steel |
For Use With | Power Tool |
Impact Rated | No |
SAE or Metric | SAE |
Item | Insert Bit |
Finish | Unfinished |
Description
Insert Bit, Application - Tools Power, Bit Style Torx(R), Fastening Tool Tip Size T15, Shank Style Hex, Hex Shank Size 1/4 in, Single End, Fastening Tool Material S2 Steel, Overall Bit Length 1 in, SAE, Finish Unfinished, Impact Rated No, For Use With Power Tool, Insert Bit, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENFIELD THREADING Spiral Point Tap, Plug 2 Flutes (357041)
- WILTON Serrated Jaw Inserts For Stock Numbers 6 (21400-03)
- SUNEX 3/8 Dr 13Mm Semi-Deep Imp Skt (313MRD)
- CAPRI TOOLS 5/16 in. WaveDrive Pro Stubby Combination Wrench for Regular and Rounded Bolts (CP11750-S516SB)
- ZEPHYR Insert Bit, Hex Shank, Single End, PK5 (H5224X-5PK)
- ZEPHYR Insert Bit, Hex Shank, Single End, PK5 (Z0T27TX-5PK)
- ZEPHYR Insert Bit, Hex Shank, Single End, PK5 (H5204XM-5PK)
- ZEPHYR Insert Bit, Hex Shank, Single End, PK5 (Z5T50X-5PK)
- ZEPHYR Insert Bit, Hex Shank, Single End, PK5 (H3205X-5PK)
- ZEPHYR Insert Bit, Hex Shank, Single End, PK5 (H5205XM-5PK)
- IRWIN Power Bit, SAE, 3-1/2" Bit L (IWAF23PH2)
- Zephyr Screwdriver Bits