Shop All Screwdriver Bits
Zephyr
Insert Bit, Hex Shank, Single End, PK5
Mfr # PZ1221X-5PK
Zoro # G3369009
product price: $2.85
/pk 5, $0.57/ea
Sold in multiples of 3 for $8.55
$8.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application - Tools Power
- Bit Style Pozidriv(R)
- Fastening Tool Tip Size #1
- Shank Style Hex
- Hex Shank Size 1/4 in
Product Information
- Brand Zephyr
- MFR # PZ1221X-5PK
- Zoro # G3369009
- Country of Origin United States
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | #1 |
Hex Shank Size | 1/4 in |
Overall Bit Length | 1 in |
Details
Application - Tools | Power |
Bit Style | Pozidriv(R) |
Fastening Tool Item | Insert Bit |
Shank Style | Hex |
Single End/Double End | Single End |
Fastening Tool Material | S2 Steel |
For Use With | Power Tool |
Finish | Unfinished |
Impact Rated | No |
Item | Insert Bit |
SAE or Metric | SAE |
Description
Insert Bit, Application - Tools Power, Bit Style Pozidriv(R), Fastening Tool Tip Size #1, Shank Style Hex, Hex Shank Size 1/4 in, Single End, Fastening Tool Material S2 Steel, Overall Bit Length 1 in, SAE, Finish Unfinished, Impact Rated No, For Use With Power Tool, Insert Bit, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORSE Band Saw Blade, 14 ft. 3" L, 1" W, 4/6 TPI, 0.035" Thick, Bimetal, M42 Series (ZWEG083C46M42PR-14' 3)
- HYDE Putty Knife, Flexible, 2", Carbon Steel (02250)
- ABC HAMMERS 8 lb. Brass Hammer with 33" Fiberglass Handle (ABC8BF)
- WALTER Diamond Turning Insert, Diamond, 3, CCMT, 2, Carbide (CCMT09T308-PM5 WSM20)
- ZEPHYR Insert Bit, Hex Shank, Single End, PK5 (D1327XX-5PK)
- ZEPHYR Insert Bit, Hex Shank, Single End, PK5 (D1234XX-5PK)
- ZEPHYR Insert Bit, Hex Shank, Single End (PZ1222X)
- ZEPHYR Insert Bit, Hex Shank, Single End, PK5 (H5224X-5PK)
- ZEPHYR Insert Bit, Hex Shank, Single End, PK5 (Z0T7X-5PK)
- ZEPHYR Insert Bit, Hex Shank, Single End, PK5 (H3199X-5PK)
- BONDHUS 5.0mm ProHold Hex Bit, 2" Length (33264)
- Zephyr Screwdriver Bits