Shop All Screwdriver Bits
Zephyr
Insert Bit, Hex Shank, Single End, PK5
Mfr # H5225X-5PK
Zoro # G2481040
$7.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application - Tools Power
- Bit Style Hex
- Fastening Tool Tip Size 1/8 in
- Shank Style Hex
- Hex Shank Size 1/4 in
Product Information
- Brand Zephyr
- MFR # H5225X-5PK
- Zoro # G2481040
- Country of Origin United States
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | 1/8 in |
Hex Shank Size | 1/4 in |
Overall Bit Length | 1 in |
Details
Application - Tools | Power |
Bit Style | Hex |
Fastening Tool Item | Insert Bit |
Shank Style | Hex |
Single End/Double End | Single End |
Fastening Tool Material | S2 Steel |
Finish | Unfinished |
Impact Rated | No |
For Use With | Power Tool |
Item | Insert Bit |
SAE or Metric | SAE |
Description
Insert Bit, Application - Tools Power, Bit Style Hex, Fastening Tool Tip Size 1/8 in, Shank Style Hex, Hex Shank Size 1/4 in, Single End, Fastening Tool Material S2 Steel, Overall Bit Length 1 in, SAE, Finish Unfinished, Impact Rated No, For Use With Power Tool, Insert Bit, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Bench Grinder, 6 in Max. Wheel Dia, 36/120 Grinding Wheel Grit (48WE49)
- PROTO Check Nut Wrench, 13 In. L, Alloy Steel (JKE54)
- AMERICAN METALCRAFT White Mini Chalk Markers (BLSMA100V4WH)
- ULTRA-DEX USA Indexable Boring Bar, S16S MWLNR3, 10 in L, High Speed Steel, Trigon Insert Shape (S16S MWLNR3)
- ZEPHYR Insert Bit, Hex Shank, Single End, PK5 (H5226X-5PK)
- ZEPHYR Insert Bit, Hex Shank, Single End, PK5 (Z0T40X-5PK)
- ZEPHYR Insert Bit, Hex Shank, Single End, PK5 (D1221XXRI-5PK)
- ZEPHYR Insert Bit, Hex Shank, Single End, PK5 (D1327XXRI-5PK)
- ZEPHYR Insert Bit, Hex Shank, Single End (H3212X)
- ZEPHYR Insert Bit, Hex Shank, Single End, PK5 (D1224XM-5PK)
- SENCO PHILLIPS DRVR BIT #2X5""L (EA0122)
- Zephyr Screwdriver Bits