Shop All Screwdriver Bits
Zephyr
Insert Bit, Hex Shank, Single End, PK5
Mfr # H5206XM-5PK
Zoro # G2045117
original price:
$12.59
9% off
new price: $11.35
/pk 5, $2.27/ea
$11.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application - Tools Power
- Bit Style Hex
- Fastening Tool Tip Size 6 mm
- Shank Style Hex
- Hex Shank Size 1/4 in
Product Information
- Brand Zephyr
- MFR # H5206XM-5PK
- Zoro # G2045117
- Country of Origin United States
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | 6 mm |
Hex Shank Size | 1/4 in |
Overall Bit Length | 1 in |
Details
Application - Tools | Power |
Bit Style | Hex |
Fastening Tool Item | Insert Bit |
Shank Style | Hex |
Single End/Double End | Single End |
Fastening Tool Material | S2 Steel |
Finish | Unfinished |
SAE or Metric | Metric |
Item | Insert Bit |
Impact Rated | No |
For Use With | Power Tool |
Description
Insert Bit, Application - Tools Power, Bit Style Hex, Fastening Tool Tip Size 6 mm, Shank Style Hex, Hex Shank Size 1/4 in, Single End, Fastening Tool Material S2 Steel, Overall Bit Length 1 in, Metric, Finish Unfinished, Impact Rated No, For Use With Power Tool, Insert Bit, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 4MT Taper Shank #3 Jacobs Taper Chuck Arbor (DEWA0403)
- URREA Service Wrench, 1 3/8" opening size (U3544)
- OEMTOOLS 36 mm Jumbo Combination Wrench (22133)
- SEYMOUR MIDWEST Grass Hook, Long Handle, Steel Ferrule (41711GRA)
- ZEPHYR Insert Bit, Hex Shank, Single End, PK5 (H3225X-5PK)
- ZEPHYR Insert Bit, Hex Shank, Single End, PK5 (D1327XXRI-5PK)
- ZEPHYR Insert Bit, Hex Shank, Single End, PK5 (Z0T25X-5PK)
- ZEPHYR Insert Bit, Hex Shank, Single End, PK5 (H3214X-5PK)
- ZEPHYR Insert Bit, Hex Shank, Single End, PK5 (PZ1221X-5PK)
- ZEPHYR Insert Bit, Hex Shank, Single End, PK5 (Z5T50X-5PK)
- SUPERIOR STEEL T25 Single End Torx Screwdriver Bits - 1 Inch Long, PK 50 (BT125-50PK)
- Zephyr Screwdriver Bits