Shop All Screwdriver Bits
Zephyr
Insert Bit, Hex Shank, Single End
Mfr # H3212X
Zoro # G2044898
product price: $1.15
/ea
$1.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application - Tools Power
- Bit Style Slotted
- Fastening Tool Tip Size 6F-8R
- Shank Style Hex
- Hex Shank Size 1/4 in
Product Information
- Brand Zephyr
- MFR # H3212X
- Zoro # G2044898
- Country of Origin United States
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | 6F-8R |
Hex Shank Size | 1/4 in |
Overall Bit Length | 1 in |
Details
Application - Tools | Power |
Bit Style | Slotted |
Fastening Tool Item | Insert Bit |
Shank Style | Hex |
Single End/Double End | Single End |
Fastening Tool Material | S2 Steel |
Item | Insert Bit |
Impact Rated | No |
Finish | Unfinished |
SAE or Metric | SAE |
For Use With | Power Tool |
Description
Insert Bit, Application - Tools Power, Bit Style Slotted, Fastening Tool Tip Size 6F-8R, Shank Style Hex, Hex Shank Size 1/4 in, Single End, Fastening Tool Material S2 Steel, Overall Bit Length 1 in, SAE, Finish Unfinished, Impact Rated No, For Use With Power Tool, Insert Bit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PACKERS KROMER Tool Retractor, 22-30Lb (7221-04)
- MILWAUKEE TOOL Hammer Drill Bit, SDS Plus, 3/4x12 In (48-20-7215)
- MILWAUKEE TOOL 1/2" Drive Deep Impact Socket 15/16 in Size, Deep Socket, Black Phosphate (49-66-6229)
- IGAGING IP66 Z-Axis End Mill Setting Gage - 35-ZA88 (35-ZA88)
- ZEPHYR Insert Bit, Hex Shank, Single End, PK5 (PZ1222X15-5PK)
- ZEPHYR Insert Bit, Hex Shank, Single End, PK5 (PZ1222X-5PK)
- ZEPHYR Insert Bit, Hex Shank, Single End, PK5 (H3233X-5PK)
- ZEPHYR Insert Bit, Hex Shank, Single End, PK5 (Z0T10TX-5PK)
- ZEPHYR Insert Bit, Hex Shank, Single End, PK5 (Z5T50X-5PK)
- ZEPHYR Insert Bit, Hex Shank, Single End, PK5 (D1327XXRI-5PK)
- KO-KEN Bit TORX T10H Tamper Resistant 25mm 1/4 Hex Drive (108T.25-T10H)
- Zephyr Screwdrivers and Nutdrivers