Shop All Fastening Tool Accessories
Zephyr
Bit Holder, 3/8" Drive Size, 2-13/16" L
Mfr # ZM59
Zoro # G2472421
original price:
$10.95
5% off
$10.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application - Tools Power
- Drive Size 1/4 in
- Hex Shank Size 1/4 in
- Overall Bit Length 2 13/16 in
- Shank Style Hex Power Drive
Product Information
- Brand Zephyr
- MFR # ZM59
- Zoro # G2472421
- Country of Origin United States
- Category Fastening Tool Accessories
Dimensions
Drive Size | 1/4 in |
Hex Shank Size | 1/4 in |
Overall Bit Length | 2 13/16 in |
Details
Fastening Tool Item | Bit Holder |
Application - Tools | Power |
Shank Style | Hex Power Drive |
Fastening Tool Material | Steel |
Magnetic/Nonmagnetic | Magnetic |
Bit Retainer Type | Magnetic |
Number of Pieces | 1 |
Item | Bit Holder |
Impact Rated | No |
Description
Bit Holder, Application - Tools Power, Drive Size 1/4 in, Bit Holder Drive Type Hex, Hex Shank Size 1/4 in, Shank Style Hex Power Drive, Overall Bit Length 2 13/16 in, Fastening Tool Material Steel, Bit Retainer Type Magnetic, Magnetic, Impact Rated No, Number of Pieces 0
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDEAL 6 in Wire Stripper 22 to 30 AWG Solid, 24 to 32 AWG Stranded (45-125)
- DAYTON Stand, Arbor Press (1UH15)
- MARSON RivetNut Installation Tool for M4M12 and 1420 3816 (M38997)
- DYNAMIC Tools 2-1/8" X 1" Drive, 6 Point Standard Length, Impact Socket (D025368)
- ZEPHYR Bit Holder, 1/4" Drive Size, 4" L, PK5 (ZM10-L4-5PK)
- ZEPHYR Bit Holder, 1/4" Drive Size, 3" L (ZM81)
- ZEPHYR Bit Holder, 1/4" Drive Size, 3-3/32" L (ZM60)
- ZEPHYR Bit Holder, 1/4" Drive Size, 3-1/8" L (ZM18)
- ZEPHYR Bit Holder, 1/4" Drive Size, 10" L (ZM10-L10)
- ZEPHYR Bit Holder, 1/4" Drive Size, 2-3/8" L (ZM80)
- DEWALT Stick-E Right Angle Clip 90 degrees, 100PK (DEW DFD405550)
- Zephyr Fastening Tool Accessories