Shop All Fastening Tool Accessories
Zephyr
Bit Holder, 1/4" Drive Size, 6" L
Mfr # ZM10-L6
Zoro # G1565842
original price:
$17.95
5% off
$16.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application - Tools Power
- Drive Size 1/4 in
- Hex Shank Size 1/4 in
- Overall Bit Length 6 in
- Shank Style Hex Power Drive
Product Information
- Brand Zephyr
- MFR # ZM10-L6
- Zoro # G1565842
- Country of Origin United States
- Category Fastening Tool Accessories
Dimensions
Drive Size | 1/4 in |
Hex Shank Size | 1/4 in |
Overall Bit Length | 6 in |
Details
Fastening Tool Item | Bit Holder |
Application - Tools | Power |
Shank Style | Hex Power Drive |
Fastening Tool Material | Steel |
Magnetic/Nonmagnetic | Magnetic |
Item | Bit Holder |
Bit Retainer Type | Magnetic |
Number of Pieces | 1 |
Impact Rated | No |
Description
Bit Holder, Application - Tools Power, Drive Size 1/4 in, Bit Holder Drive Type Hex, Hex Shank Size 1/4 in, Shank Style Hex Power Drive, Overall Bit Length 6 in, Fastening Tool Material Steel, Bit Retainer Type Magnetic, Magnetic, Impact Rated No, Number of Pieces 1
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS Williams Open End Tubular Wrench, 1-7/16" (1246TOE)
- YG-1 TOOL CO Carbide Dream Drill W/ Coolant (5Xd) - Metric (DH408098)
- KRAFT TOOL Mortar Box, Polyethylene, 9 cu. ft. (BL376)
- OCHSENKOPF Spare Handle Hickory ROTBAND-PLUS, 500mm (OX E-644 H-1250)
- ZEPHYR Bit Holder, 1/4" Drive Size, 10" L (ZM10-L10)
- ZEPHYR Bit Holder, 1/4" Drive Size, 7/8" L (ZNM23)
- ZEPHYR Bit Holder, 1/4" Drive Size, 2-3/8" L (ZM80)
- ZEPHYR Bit Holder, 1/4" Drive Size, 2-1/4" L (ZM62)
- ZEPHYR Bit Holder, 1/4" Drive Size, 3-3/32" L (ZM60)
- ZEPHYR Bit Holder, 3/8" Drive Size, 2-13/16" L (ZM59)
- DEWALT Stick-E BX Clip, 100PK (DEW DFD405338)
- Zephyr Fastening Tool Accessories