Shop All Fastening Tool Accessories
Zephyr
Bit Holder, 1/4" Drive Size, 3" L
Mfr # ZM81
Zoro # G1565888
original price:
$8.40
20% off
new price: $6.65
/ea
$6.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application - Tools Power
- Drive Size 1/4 in
- Hex Shank Size 1/4 in
- Overall Bit Length 3 in
- Shank Style Hex Power Drive
Product Information
- Brand Zephyr
- MFR # ZM81
- Zoro # G1565888
- Country of Origin United States
- Category Fastening Tool Accessories
Dimensions
Drive Size | 1/4 in |
Hex Shank Size | 1/4 in |
Overall Bit Length | 3 in |
Details
Fastening Tool Item | Bit Holder |
Application - Tools | Power |
Shank Style | Hex Power Drive |
Fastening Tool Material | Steel |
Magnetic/Nonmagnetic | Magnetic |
Number of Pieces | 1 |
Impact Rated | No |
Item | Bit Holder |
Bit Retainer Type | Retaining Ring |
Description
Bit Holder, Application - Tools Power, Drive Size 1/4 in, Bit Holder Drive Type Hex, Hex Shank Size 1/4 in, Shank Style Hex Power Drive, Overall Bit Length 3 in, Fastening Tool Material Steel, Bit Retainer Type Retaining Ring, Magnetic, Impact Rated No, Number of Pieces 1
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Diamond Point Chisel, 3/16 In. x 5 In. (J765/16S2)
- PROTO Ratcheting Wrench, Head Size 12mm (JSCVM12F)
- URREA Tool Box, Steel, Red, 24 in W x 10 in D x 11 in H (D8)
- KO-KEN Wobble-Fix Extension Bar 32mm 3/8 Sq. Drive (3763-32)
- ZEPHYR Bit Holder, 1/4" Drive Size, 4" L (ZM10-L4)
- ZEPHYR Bit Holder, 1/4" Drive Size, 3-3/32" L (ZM60)
- ZEPHYR Bit Holder, 1/4" Drive Size, 2-3/8" L (ZM80)
- ZEPHYR Bit Holder, 1/4" Drive Size, 2-1/4" L (ZM62)
- ZEPHYR Bit Holder, 1/4" Drive Size, 4" L, PK5 (ZM10-L4-5PK)
- ZEPHYR Bit Holder, 1/4" Drive Size, 6" L (ZM10-L6)
- ZEPHYR Bit Holder, 3/8" Drive Size, 2-13/16" L (ZM59)
- Zephyr Power Fastening Tools