Shop All Automotive Degreasers
Zep
Zepresto Cleaner/Degreaser, 5 gal Pail, Ready to Use, Solvent Based
Mfr # 36235
Zoro # G7893499
product price: $335.99
/ea
Free Shipping & Returns
$335.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brown
- Recommended Dilution Ready to Use
- Cleaner Form Liquid
- Removes Film, Gums, Oil, Paint, Residues Including Burned On Carbon, Soils, Tar
- Flash Point (F) None
Product Information
- Brand Zep
- MFR # 36235
- Zoro # G7893499
- Country of Origin United States
- Category Automotive Degreasers
Dimensions
Container Size | 5 gal |
Details
Color | Brown |
Recommended Dilution | Ready to Use |
Cleaner Form | Liquid |
Removes | Film, Gums, Oil, Paint, Residues Including Burned On Carbon, Soils, Tar |
Flash Point (F) | None |
For Use On | Babbitt, Alloys, Aluminum, Brass, Copper |
Temp. Range (F) | Ambient to 212 Degrees |
Item | Cleaner/Degreaser |
Standards | EPCRA-Emergency Planning and Community Right-to-Know Act, TSCA |
Container Type | Pail |
Nonflammable | No |
Flash Point | None |
For Use With | Steel Drums |
Minimum Operating Temperature | 140 Degrees F |
Cleaner Type | Detergent |
For Washer Type | Solvent Parts Washers |
Flammability | Flammable |
Series | Zepresto |
Chemical Type | Cresol, Dichloromethane, Fatty Acids, Potassium Salts, Sodium Nitrite, Tall Oil |
Maximum Operating Temperature | 212 Degrees F |
Base Formula | Solvent Based |
Description
Parts Washer Cleaner, Base Type Solvent, Removes Film, Gums, Oil, Paint, Residues Including Burned On Carbon, Soils, Tar, For Material Type Babbitt, Alloys, Aluminum, Brass, Copper, Flash Point Not Applicable, Container Size 5 gal, Ready to Use/Concentrated Ready to Use, Product Form Liquid, Minimum Operating Temperature 140 Degrees F, Container Type Pail, Standards EPCRA-Emergency Planning and Community Right-to-Know Act, TSCA
Restrictions
- WARNING: This product can expose you to chemicals including Dichloromethane (Methylene chloride), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: OH
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 4 Way Battery Post and Terminal Cleaner (1EFY3)
- LUCAS OIL Red "N" Tacky Grease, 1x1/120 lb Keg (10028)
- HALTEC Stabilizer, for Accuride Wheel (MNCSTBL)
- UFLEX USA Uflex Boss Style T-Fitting - Nickel - ORB 6 to 3/8" COMP (71955T)
- ZEP Zone Defense Cleaner/Degreaser, 20 gal Drum, Ready to Use, Solvent Based (J32850)
- ZEP IsoBlast GB SX-94 General Purpose Cleaner/Degreaser, 13 oz Aerosol Spray Can, Solvent Based, 12 Pack (912701)
- ZEP Formula 12475 Cleaner/Degreaser, 125 lb Drum, Ready to Use, Water Based (61442)
- ZEP Formula 4358 Truck and Trailer Wash, 100 lb Drum, Water Based (40740)
- ZEP Dyna 143 Cleaner/Degreaser, 20 gal Drum, Ready to Use, Solvent Based (36650)
- ZEP Formula 9862 Cleaner/Degreaser, 125 lb Drum, Concentrated, Water Based (62742)
- WALTER SURFACE TECHNOLOGIES Foam Dissipation Spray, 32.1Floz (53G002)
- Zep Automotive Degreasers