Shop All Particulate Sorbent
Zep
Zep-O-Zorb, Absorbent, 50 lb.
Mfr # 230035
Zoro # G3901523
product price: $41.59
/ea
$41.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fluids Absorbed Universal
- Container Type Bag
- Container Size 50 lb
- Absorbent - Container Type Bag
- Weight 50 lb
Product Information
- Brand Zep
- MFR # 230035
- Zoro # G3901523
- Country of Origin United States
- Category Particulate Sorbent
Dimensions
Container Size | 50 lb |
Details
Item | Cleaning Product |
Item - Spill Control | Loose Absorbent |
Fluids Absorbed | Universal |
Container Type | Bag |
Absorbent - Container Type | Bag |
Weight | 50 lb |
Color | Gray/Brown, Light |
Specialized Applications | Factories, Food Processors, Garages, Hangars, Kitchens, Shops, Warehouses |
Features | Will Not React with Strong Oxidizers, Acids, and Other Chemicals |
Standards | USDA |
Slip Resistant | Yes |
Granular Grade | 4 - Coarse |
NSF Rating | J1 |
Scent | Not Scented |
Deodorizing | No |
Container Type and Capacity | 50 lb Bag |
Volume | 50 lb |
Description
Absorbent, Fluids Absorbed Universal, Container Type Bag, Container Type and Capacity 50 lb Bag, Weight 50 lb, Volume 50 lb, Granular Grade 4 - Coarse, Specialized Applications Factories, Food Processors, Garages, Hangars, Kitchens, Shops, Warehouses, Deodorizing No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Hard Hat Suspension Ratchet 4 point (HHSR4)
- MASTER LOCK Electrical Lockout Tagout Out Kit (S1010E410KA)
- IRON AGE Work Boots, Comp, Brw, 10M, PR (IA0195)
- KLEIN TOOLS Safety Helmet Visor, Gray Tinted (VISORGRAY)
- ZEP Zep-O-Zorb, Absorbent, 250 lb. (230055)
- SPILLTECH Loose Absorbent, White, 12 oz (FL1)
- OIL-DRI Loose Absorbent, 50 lbs., Bag (A45201-G40)
- PIG PIG Loose Absorbent, Polypropylene Pulp, 5 lb. (HA8010)
- ULTRATECH Oil Eating Microbes, 2 lb., Shaker (5239)
- OIL-DRI Loose Absorbent, 2 Gallon Volume Absorbed per Package, 20 lb Weight Pail, Not Scented (I05000G-G60)
- OIL-DRI Loose Absorbent, Universal, 30 lb., Bag (L92889-G65)
- Zep Spill Control Supplies