Shop All Pre-Measured Chemical Dispensers
Zep
ZDS 4 qt. Fill Dilution Dispenser
Mfr # DC01541
Zoro # G3901961
Free Shipping & Returns
$345.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cleaner Chemical Product Grouping Pre-Measured Chemical Dispensers
- Number of Chemicals Dispensed 4
- Mount Wall
- Height 13 1/2 in
- Width 25 in
Product Information
- Brand Zep
- MFR # DC01541
- Zoro # G3901961
- Country of Origin Mexico
- Category Pre-Measured Chemical Dispensers
Dimensions
Height | 13 1/2 in |
Width | 25 in |
Depth | 7 in |
Details
Cleaner Chemical Product Grouping | Pre-Measured Chemical Dispensers |
Item | ZDS Plus 4 Product 1 GPM Dipsenser |
Item - Premeasured Chemical Dispensers | Dilution Control System |
Number of Chemicals Dispensed | 4 |
Mount | Wall |
Dispenser Fills | Bottles, Buckets |
Recommended Dilution | Varies by Usage |
Includes Chemical | None |
Cleaner Form | Liquid |
Cleaner Container Type | Dispenser |
Primary Chemical | None |
Includes | 4 qt Capacity |
Features | Modular Design Allows Conversion to Another Configuration with Snap-on Parts |
Dispenser Style | Wall Mount |
Dispenser Series | ZDS |
Fragrance | Unscented |
Description
Cleaning Product, Cleaner Form Liquid, Dispenser Fills Bottles, Buckets, Dispenser Series ZDS, Dispenser Style Wall Mount, Number of Chemicals Dispensed 4, Depth 7 in, Height 13 1/2 in, Width 25 in, Features Modular Design Allows Conversion to Another Configuration with Snap-on Parts
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEB Hand Cleanser Cartridge, 2 PK (32140)
- DIVERSEY Cleaners & Detergents, 1 gal. Bottle, Mint, Blue, 4 PK (4332)
- HLS COMMERCIAL 3-Pack Vinyl RECYCLE Decal Sticker Set, UV-Resistant (HLSKERCYCLE3)
- PURELL Healthcare Advanced Gel Hand Sanitizer, 1,200 mL, Clean Scent, For ES4 Dispensers, 2PK (5063-02)
- ZEP ZDS 1 qt. Fill Dilution Dispenser (DC01540)
- ZEP Multi-Surface Cleaner, Wall, 7"W, 8" H, 3" D (F07601)
- ZEP Metering Tip (S95501)
- ZEP Drain Guard, For Zep Chemicals (758001)
- ZEP Foam Gun, For Zep Chemicals, PK6 (832706)
- ZEP Siphon Tube, For Zep Chemicals (S30301)
- BRIGHTWELL DISPENSERS GEC™ Universal Cleaning Chemical Dilution Dispenser, Dual Flow, 5-Chemical (DXC4L1H-WK/U9)
- Zep Pre-Measured Chemical Dispensers