Shop All Pre-Measured Chemical Dispensers
Zep
ZDS 1 qt. Fill Dilution Dispenser
Mfr # DC01540
Zoro # G3901849
original price:
$176.99
10% off
new price: $158.99
/ea
Free Shipping & Returns
$158.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cleaner Chemical Product Grouping Pre-Measured Chemical Dispensers
- Mount Wall
- Depth 3 3/4 in
- Recommended Dilution Varies by Usage
- Includes Chemical None
Product Information
- Brand Zep
- MFR # DC01540
- Zoro # G3901849
- Country of Origin Mexico
- Category Pre-Measured Chemical Dispensers
Dimensions
Depth | 3 3/4 in |
Height | 12 1/4 in |
Width | 6 3/4 in |
Details
Item | ZDS Plus 1 Product 1 GPM Dispenser |
Cleaner Chemical Product Grouping | Pre-Measured Chemical Dispensers |
Item - Premeasured Chemical Dispensers | Dilution Control System |
Mount | Wall |
Recommended Dilution | Varies by Usage |
Includes Chemical | None |
Primary Chemical | None |
Cleaner Form | Liquid |
Number of Chemicals Dispensed | 1 |
Cleaner Container Type | Dispenser |
Dispenser Fills | Bottles, Buckets |
Features | Modular Design Allows Conversion to Another Configuration with Snap-on Parts |
Dispenser Style | Wall Mount |
Dispenser Series | ZDS |
Fragrance | Unscented |
Description
Cleaning Product, Cleaner Form Liquid, Dispenser Fills Bottles, Buckets, Dispenser Series ZDS, Dispenser Style Wall Mount, Number of Chemicals Dispensed 1, Depth 3 3/4 in, Height 12 1/4 in, Width 6 3/4 in, Features Modular Design Allows Conversion to Another Configuration with Snap-on Parts
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MI-T-M Combination Floor Tool (33-0411)
- PROTEAM Filter Cage (830101-1)
- DRAINBO Drainbo 90110 1 Gallon Pau Pilau Biological Wetsuit Cleaner (90110)
- BRONCO 10 Gal Trash Can Lid, Blue (84101114)
- ZEP Foot Valve, For Zep Dispensing Systems (S64901)
- ZEP Metering Tip (S95501)
- ZEP Foam Gun, For Zep Chemicals, PK6 (832706)
- ZEP Multi-Surface Cleaner, Wall, 7"W, 8" H, 3" D (F07601)
- ZEP Metering Tip Kit (W29301)
- ZEP Chemical Dispenser, Fills Bucket/Bottles (678001)
- BRIGHTWELL DISPENSERS GEC™ Universal Cleaning Chemical Dilution Dispenser, Dual Flow, 5-Chemical (DXC4L1H-WK/U9)
- Zep Pre-Measured Chemicals & Dispensers