Shop All Automotive Soaps
Zep
Vehicle Wash, Bucket, Green, 5 gal., Liquid
Mfr # 419035
Zoro # G5519702
product price: $227.99
/ea
Free Shipping & Returns
$227.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Type Pail
- Container Size 5 gal
- Removes Bird Droppings, Bugs
- Appearance Clear
- Type Liquid
Product Information
- Brand Zep
- MFR # 419035
- Zoro # G5519702
- Country of Origin United States
- Category Automotive Soaps
Dimensions
Container Size | 5 gal |
Details
Container Type | Pail |
Item | Vehicle Wash |
Removes | Bird Droppings, Bugs |
Appearance | Clear |
Type | Liquid |
Color | Clear, Greenish-Yellow |
VOC Content | 7.5 % |
pH | 12.5 to 13.5 pH |
Contains | 1-Methoxypropan-2-Ol, Aspartic Acid, N (1, 2-Dicarboxyethyl), N/N-Dimethyltetradecylamine N-Oxide, Sodium Dodecylbenzenesulfonate, Sodium Xylenesulfonate, Tetrasodium Salt |
Maximum pH Level | 13.5 |
Standards | VOC Compliant |
Use Location | Exterior |
Butyl-Free | Butyl-Free |
Product Form | Liquid |
Minimum pH Level | 12.5 |
VOC Content Weight Percentage | 7.5 % |
Features | Dilutes up to 1:15, Formulated with Biodegradable Surfactants making the product more Environmentally Preferable, Provides Maximum Soil Penetration by Clinging to Vertical Surfaces |
Recommended Dilution | 1:15 |
Biodegradable | Biodegradable |
Series | Gelling Bug Remover |
Base Type | Water |
Cleaner Type | Bug & Tar Removers |
Description
Vehicle Wash, Cleaner Type Bug & Tar Removers, Base Type Water, Product Form Liquid, Container Type Pail, Container Size 5 gal, Use Location Exterior, Biodegradable Biodegradable, Butyl-Free Butyl-Free, Color Clear, Greenish-Yellow, VOC Content Weight Percentage 7.5 Percent, Standards VOC Compliant, Minimum pH Level 12.5, Maximum pH Level 13.5, Removes Bird Droppings, Bugs
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: AK, GU, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEE ZEE 15-17 COLORADO/CANYON RUNNING BOARD NXT (BRACKET KIT ONLY) (DZ16319)
- BALDWIN FILTERS Coalescer Air Dryer, 5-3/8 x 6-19/32 in. (BA5379)
- SPEC-D TUNING 04-07 Bmw E60 Smoke LED Tail Lights (LT-E6004BBLED-TM)
- ICON VEHICLE DYNAMICS 07-UP TUNDRA TUBULAR UCA DJ KIT (58460DJ)
- ZEP 55 Gal. Asphalt Release Agent(R-6690) Drum, Light Blue, Liquid (86785)
- ZEP 55 Gal. Concentrated Car Wash Drum, Translucent Pink, Liquid (38285)
- ZEP 1 Gal. Brushless Truck and Trailer Wash Bottle, Light Amber, Liquid (37624)
- ZEP 55 Gal. Liquid Truck and Trailer Wash Drum, Clear, Liquid (78685)
- ZEP 55 Gal. Touchless Foaming Car & Truck Detergent Drum, Colorless, Alkaline (1041627)
- ZEP Car/Truck Wash Detergent, Liquid, Drum (804285)
- MEGUIARS Car Wash Shampoo/Cond 64Oz (G7164)
- Zep Automotive Soaps