Shop All Specialty Cleaners
Zep
Vandal Mark Remover, 20 oz.
Mfr # R06201
Zoro # G1743752
product price: $11.15
/ea
$11.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Graffiti and Adhesive Removers
- Size 20 oz.
- Container Type Aerosol Can
- Fragrance Citrus
- For Use On Vinyl, Wood, Plastics and More
Product Information
- Brand Zep
- MFR # R06201
- Zoro # G1743752
- UPC # 690858706201
- Country of Origin United States
- Category Specialty Cleaners
Dimensions
Size | 20 oz. |
Details
Sub-Category | Graffiti and Adhesive Removers |
Item | Vandal Mark Remover |
Container Type | Aerosol Can |
Fragrance | Citrus |
For Use On | Vinyl, Wood, Plastics and More |
Recommended Dilution | Ready to Use |
VOC Content | 50% |
Removes | Ink, Crayon, Pencil, Adhesives and Grease from Most Painted Surfaces |
Contains | D Limonene |
Color | Clear |
Description
Vandal Mark Remover, Container Type Aerosol Spray Can, Fragrance Citrus, Color Clear, Recommended Dilution Ready to Use, Removes Ink, Crayon, Pencil, Adhesives and Grease from Most Painted Surfaces, VOC Content 50 Percent
Documents & Resources
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: AK, GU, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTECTIONPRO Heavy-Duty Trash Bags- 1.5 Mil- 55-60 Gallon- Black (PR127165)
- SCOTT Tissue Dispenser, Single-Roll, 11-1/4"Wx6-1/5"Dx12-3/4"H, ST (KCC44519)
- NOBLES Floor Burnisher, 24 in, 1,875 RPM (MV-SG7-0001)
- CARLISLE FOODSERVICE Bottle Brush, 12 in, White, 7-1/2 in L Handle, 4-1/2 in L Brush, White, Plastic (4046600)
- ZEP Zep No Scent House and Siding Pressure Wash 1 gal Liquid (ZUVWS128)
- ZEP Driveway & Concrete Pressure Wash Concentrate, 1gal (ZUBMC128)
- ZEP Low-Foam Cleaner, Powders, 40 lb., Yellow (61434)
- ZEP Wall Cleaner Foam 18 oz (ZUFWC18)
- ZEP Recirculating Detergent, Powders, 125 lb. (488542)
- ZEP Root Kill, 1 gal., PK4 (ZROOT24)
- SUMMIT BRANDS 5 Lbs. Super Iron Out Rust Stain Remover (SU310796)
- Zep Specialty Cleaners