Shop All Floor Cleaners and Maintainers
Zep
Sweeping Compound, 50 lb.
Mfr # HDSWEEP50
Zoro # G2032891
product price: $28.75
/ea
$28.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Pink
- Fragrance Odorless
- Container Type Plastic twist-top bottle
- Recommended Dilution Ready to Use
- Net Weight 50
Product Information
- Brand Zep
- MFR # HDSWEEP50
- Zoro # G2032891
- Country of Origin United States
- Category Floor Cleaners and Maintainers
Dimensions
Container Size | 50 lb |
Details
Item | Sweeping Compound |
Color | Pink |
Fragrance | Odorless |
Container Type | Plastic twist-top bottle |
Recommended Dilution | Ready to Use |
Net Weight | 50 |
Cleaner Form | Granular |
Application | Useful on all hard floors, including cement, concrete, unfinished wood and marble surfaces |
For Floor Type | Concrete, Marble |
Contains Grit | No |
Base Material | Oil |
For Use With | removes dust and debris from hard floors |
Description
Sweeping Compound, Base Material Oil, Color Pink, Contains Grit No, For Floor Type Concrete, Marble
Restrictions
- This item has been restricted from sale in the following states: MN
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IMPACT PRODUCTS Impact Products IMP550614C 6-Qt Utility Cleaning Bucket (IMP550614C)
- DIVERSEY Bathroom Cleaner, Bottle, 32 oz, PK12 (100925283)
- RUBBERMAID COMMERCIAL Brute Round Twist On/Off Dolly, 250 lb Capacity, 18dia x 6.63h, Black (FG264000BLA)
- KIMBERLY-CLARK PROFESSIONAL Dry Wipe Roll, X80, Jumbo Perforated Roll, Hydroknit, 12 1/2 in x 13 in, 475 Sheets, White (41025)
- ZEP Fresh Scent Hardwood & Laminate Floor Cleaner Liquid 32 oz (ZUHLF32)
- ZEP No Scent Floor Cleaner Liquid 128 oz (ZUNEUT128)
- ZEP Hardwood Floor Cleaner, 32 oz., PK4 (ZUHLF324)
- ZEP Floor Cleaner, Liquid, 2 L, Bottle, PK4 (N68201)
- ZEP Z-Tread High Solids Floor Finish, Citrus Scent, 5 gal Pail (1041552)
- ZEP Concentrated Neutral Floor Cleaner, Blue (ZPEZUNEUT128)
- ZEP Neutral Floor Cleaner Concentrate, 1gal, PK4 (ZUNEUT128)
- Zep Floor Cleaners and Maintainers