Shop All Metal Polish and Stone Care
Zep
Stainless Steel Cleaner, 16 oz., PK4
Mfr # 1048844
Zoro # G2033451
product price: $34.79
/pk 4, $8.70/ea
$34.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fragrance Characteristic
- Recommended Dilution Ready to Use
- Cleaner Form Equipment
- Container Type Aerosol Can
- Net Weight 16 oz
Product Information
- Brand Zep
- MFR # 1048844
- Zoro # G2033451
- Country of Origin United States
- Category Metal Polish and Stone Care
Dimensions
Container Size | 16 oz |
Details
Fragrance | Characteristic |
Recommended Dilution | Ready to Use |
Cleaner Form | Equipment |
Item | Stainless Steel Cleaner |
Container Type | Aerosol Can |
Net Weight | 16 oz |
Color | Equipment |
For Use With | use to remove fingerprints, dirt, dust & grime from stainless steel, chrome, brass and aluminum surfaces |
Primary Chemical | Equipment |
Description
Stainless Steel Cleaner,16 oz.,PK4, Package Quantity 4
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: AK, GU, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MR CLEAN Mr. Clean Magic Eraser 10 In. Foam Roller Mop Refill (446841)
- VIKAN 2" W Tube and Valve Brush, Medium, 13 25/64 in L Handle, 5 in L Brush, Red, 20 in L Overall (53794)
- RAIN-X Rain X 630018 6 x 23 oz RX Glass Cleaner (R49-630018)
- PURE CLEAN Compact Home Washing Machine - Portable Mini Laundry Clothes Washer (PUCWM11)
- ZEP Stainless Stl Cleaner, Aerosol, 20 oz, PK12 (ZUSSTL14)
- ZEP Cleaning Product, 100 lb. Drum, Light Odor (534840)
- ZEP SS Cleaner, Aerosol Can, 20 oz., PK12 (14301)
- ZEP No Scent Stainless Steel Polish 14 oz Spray (ZUSSTL14)
- ZEP Stainless Steel Polish, Black (ZPEZUSSTL14)
- ZEP Stainless Steel Cleaner, 14 oz., PK4 (ZUSSTL144)
- MISTY Stainless Steel Cleaner & Polish, Lemon Scent, 15oz Aerosol, PK12 (1001541)
- Zep Metal Polish and Stone Care