Shop All Metal Polish and Stone Care
Zep
Stainless Steel Cleaner, 14 oz., PK4
Mfr # ZUSSTL144
Zoro # G2033390
product price: $33.55
/pk 4, $8.39/ea
$33.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fragrance Characteristic
- Recommended Dilution Ready to Use
- Cleaner Form Aerosol
- Container Type Aerosol Can
- Net Weight 14 oz
Product Information
- Brand Zep
- MFR # ZUSSTL144
- Zoro # G2033390
- Country of Origin United States
- Category Metal Polish and Stone Care
Dimensions
Container Size | 14 oz |
Details
Fragrance | Characteristic |
Recommended Dilution | Ready to Use |
Cleaner Form | Aerosol |
Item | Stainless Steel Cleaner |
Container Type | Aerosol Can |
Net Weight | 14 oz |
Surfaces for Use On | Aluminum, Chrome, Stainless Steel |
Color | Clear |
For Use With | polishes & protects against fingerprints, water spots and grime |
Description
Stainless Steel Cleaner, Container Size 14 oz, Container Type Aerosol Spray Can, Surfaces for Use On Aluminum, Chrome, Stainless Steel, Package Quantity 4
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOSPECO Toilet Seat Cover, Half Fold, White, 250 Sheets (HG-5000)
- GUNK All Purpose Cleaner, 32 oz. Trigger Spray Bottle, Citrus (HDC32)
- PIG Absorbent Roll, 13 gal, 24 in x 75 ft, Universal, Yellow, Polypropylene (MAT607-634)
- BIOREM-2000 Cleaner/Degreaser, 5 gal. Pail, Bland (8008-005)
- ZEP Stainless Stl Cleaner, Aerosol, 20 oz, PK12 (ZUSSTL14)
- ZEP Stainless Steel Polish, 14 oz Aerosol, PK12 (ZUSSTL14)
- ZEP SS Cleaner, Aerosol Can, 20 oz., PK12 (853101)
- ZEP Cleaning Product, 450 lb. Drum, Light Odor (534870)
- ZEP SS Cleaner, Aerosol Can, 20 oz., PK12 (14301)
- ZEP Stainless Steel Polish, Black (ZPEZUSSTL14)
- DUMOND Smart ‘n Easy Efflorescence Remover, 5 Gallon (0911)
- Zep Metal Polish and Stone Care