Shop All Metal Polish and Stone Care
Zep
SS Cleaner, Aerosol Can, 20 oz., PK12
Mfr # 853101
Zoro # G5085558
product price: $164.99
/pk 12, $13.75/ea
Free Shipping & Returns
$164.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cleaner Chemical Product Grouping Metal Polish and Stone Care
- Cleaner Container Size 20 oz
- Cleaner Container Type Aerosol Can
- Fragrance Lemon
- Recommended Dilution Ready to Use
Product Information
- Brand Zep
- MFR # 853101
- Zoro # G5085558
- Country of Origin United States
- Category Metal Polish and Stone Care
Dimensions
Cleaner Container Size | 20 oz |
Degreaser Container Size | 20 oz. |
Size | 20 oz. |
Container Size | 16 oz |
Description
Stainless Steel Cleaner, Cleaner Form Liquid, Container Size 16 oz, Container Type Aerosol Spray Can, Properties No Rinse Required, Ready to Use, Standards DSL, NDSL, TSCA, Surfaces for Use On Aluminum, Stainless Steel, Fragrance Lemon, Net Weight 16 oz., Recommended Dilution Ready to Use, VOC Content 14 Percent, Package Quantity 12
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEISURE TIME Enzyme Liquid Scum Gone 32 oz (SGQ)
- EVERWIPE Towels & Wipes, White, Nonwoven Fiber, General Purpose, 900 Wipes, Lemon (192813)
- CHORE BOY Scrubber Heavy Duty For All Metal Surfaces 1-7/16-in L Silver (10811435002180)
- GOLDEN STAR Wet Mop, Green, PK3, HWC1FGRN-3PK (HWC1FGRN-3PK)
- ZEP Stainless Steel Polish, 14 oz Aerosol, PK12 (ZUSSTL14)
- ZEP Stainless Stl Cleaner, Aerosol, 20 oz, PK12 (ZUSSTL14)
- ZEP Cleaning Product, 450 lb. Drum, Light Odor (534870)
- ZEP Cleaning Product, 100 lb. Drum, Light Odor (534840)
- ZEP No Scent Stainless Steel Polish 14 oz Spray (ZUSSTL14)
- ZEP Stainless Steel Cleaner, 14 oz., PK4 (ZUSSTL144)
- Zep Metal Polish and Stone Care