Shop All Floor Finishes and Sealers
Zep
Spray Sealer, Liquid, 5 gal., Bucket
Mfr # 82335
Zoro # G5527043
product price: $297.99
/ea
Free Shipping & Returns
$297.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Foam Brush systems or self serve car washes.
- Container Size 5 gal
- VOC Content 11.4%
- Application Suitable for use in self-service car wash facilities, full-service car washes, car dealerships, vehicle rental and leasing companies, and truck wash stations.
- Flash Point 105.08 Degrees F
Product Information
- Brand Zep
- MFR # 82335
- Zoro # G5527043
- Country of Origin United States
- Category Floor Finishes and Sealers
Dimensions
Container Size | 5 gal |
Details
Item | Surface Protectant |
For Use With | Foam Brush systems or self serve car washes. |
VOC Content | 11.4% |
Application | Suitable for use in self-service car wash facilities, full-service car washes, car dealerships, vehicle rental and leasing companies, and truck wash stations. |
Flash Point | 105.08 Degrees F |
Color | Amber |
Base Type | Water |
Type | Liquid |
Appearance | Liquid |
pH | 6.0 to 6.5 |
Recommended Dilution | Concentrated-See label for proper dilution |
Container Type | Plastic Spray bottle |
Features | Bonds to Vehicle, Enhancing the Shine and Sealing the Vehicle Surface, Effective at a Dilution up to 1 Part Concentrate to 1000 Parts Water, Enhances and Protects Clear Coat Finishes with the Added Protection of a Premium Ultraviolet Sunblock Additive, Protects Unpainted Surfaces, Provides Long-Lasting Beauty and Protection to Vehicle Finishes |
Fragrance | Bubble Gum |
Standards | VOC Compliant |
VOC Content Weight Percentage | 11.4 % |
Use Location | Exterior |
Cleaner Type | Sealers |
Series | Spray Sealer |
Maximum pH Level | 6.5 |
Product Form | Liquid |
Minimum pH Level | 6 |
Butyl-Free | Contains Butyl |
Description
Surface Protectant, Cleaner Type Sealers, Base Type Water, Product Form Liquid, Container Type Pail, Container Size 5 gal, Use Location Exterior, Butyl-Free Contains Butyl, Color Amber, Clear, VOC Content Weight Percentage 11.4 Percent, Standards VOC Compliant, Minimum pH Level 6, Maximum pH Level 6.5
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SP SCIENCEWARE Biohazard Bag Holder, 21-1/2 In. H (F13192-0002)
- KIMBERLY-CLARK PROFESSIONAL Comfort Touch, 2 Ply Facial Tissue, 36 Boxes, 90 Sheets per Box (21270)
- QUALITYCARE Air Freshner - Crisp Clean - 8.8 oz Aerosol Spray, 2PK (QU3748152)
- GLOBAL INDUSTRIAL Round Brown, Plastic (240460BN)
- ZEP Wet Look Floor Finish, 1 gal., PK4 (ZUWLFF128)
- ZEP High Traffic Floor Polish, 1 gal, PK4 (ZUHTFF128)
- ZEP Floor Cleaner, Liquid, 1 gal., Bottle, PK4 (126924)
- ZEP Wet Look Floor Finish, 5 Gal (ZUWLFF5G)
- ZEP Floor Cleaner, Liquid, 5 gal., Pail (67835)
- ZEP Floor Cleaner, Liquid, 1 gal., Bottle, PK4 (191423)
- ZEP Professional Strength High Gloss High Traffic Floor Finish Liquid 128 oz (ZUHTFF128)
- Zep Floor Finishes and Sealers